Shop All Hoist Accessories
Cm
Friction Disc
Mfr # 53781
Zoro # G8744915
product price: $38.85
/ea
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiber
- For Use With 5310, 5311, 5315, 5316, 5320, 5321
- Fits Brand CM
- For Use With Mfr. Model Number 5310, 5311, 5315, 5316, 5320, 5321
- Overall Height 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 53781
- Zoro # G8744915
- Country of Origin China
- Category Hoist Accessories
Dimensions
Overall Height | 0.1 in |
Overall Width | 3 in |
Overall Length | 3 in |
Details
Item | Friction Disc |
Material | Fiber |
For Use With | 5310, 5311, 5315, 5316, 5320, 5321 |
Fits Brand | CM |
For Use With Mfr. Model Number | 5310, 5311, 5315, 5316, 5320, 5321 |
Product Type | Brake Friction Disc |
Compatible Hoist Type | Lever Chain Hoists |
Compatible Series | 653 |
Compatible Load Capacity | 1,500 lb, 2,000 lb |
Description
Brake Friction Disc, Product Type Brake Friction Disc, Compatible Hoist Type Lever Chain Hoists, Compatible Load Capacity 1,500 lb, 2,000 lb, Compatible Series 653, Material Fiber, Overall Length 3 in, Overall Width 3 in, Overall Height 0.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBION 4" X 2" Non-Marking Polyurethane Swivel Caster, Face Brake, Loads Up To 700 lb (16PD04201SFBA)
- NEW AGE Standard Platform Truck, 1000 lb. (1184)
- SHEPHERD CASTER 5" X 15/16" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 150 lb (PRI50120ZN-TPU)
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 1 in W, Nylon, Yellow (EEF3-901-3)
- CM Brake Friction Plate, Double (24600)
- CM Brake Cam (40122)
- CM Brake Armature Assembly (28678)
- CM Lube (28616)
- CM Trackwheel Pinion (35429)
- CM Hook Safety Latch Kit, for #5CM Hooks (45662)
- CM Trackwheel Washer Oilite (82046)
- Cm Lifting Equipment