Shop All Hoist Accessories
Cm
Friction Disc, 3 Ton
Mfr # 53844
Zoro # G8745667
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiber
- For Use With 5310, 5311, 5315, 5316, 5320, 5321
- Fits Brand CM
- For Use With Mfr. Model Number 5310, 5311, 5315, 5316, 5320, 5321
- Overall Width 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 53844
- Zoro # G8745667
- Country of Origin China
- Category Hoist Accessories
Dimensions
Overall Width | 3.5 in |
Overall Height | 0.1 in |
Overall Length | 3.5 in |
Details
Item | Friction Disc,3 Ton |
Material | Fiber |
For Use With | 5310, 5311, 5315, 5316, 5320, 5321 |
Fits Brand | CM |
For Use With Mfr. Model Number | 5310, 5311, 5315, 5316, 5320, 5321 |
Product Type | Brake Friction Disc |
Compatible Load Capacity | 6,000 lb, 12,000 lb |
Compatible Hoist Type | Lever Chain Hoists |
Compatible Series | 653 |
Description
Brake Friction Disc, Product Type Brake Friction Disc, Compatible Hoist Type Lever Chain Hoists, Compatible Load Capacity 6,000 lb, 12,000 lb, Compatible Series 653, Material Fiber, Overall Length 3.5 in, Overall Width 3.5 in, Overall Height 0.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 5 ft L, 1 in W, Polyester, Yellow (EN2601DX5)
- ZORO SELECT Rigid Plate Caster, Polyolfin, 6 in, 900 lb (1ULL5)
- BULLDOG WINCH Recovery Strap 2" x 20', 20,000lb BS polyester (20029)
- TW EVANS CORDAGE .375 in. x 100 ft. Elastic Bungee Shock Cord in White and Black (SC-308-100)
- CM Motor Housing Cover Screw (87333)
- CM Contact and Button Assembly (36987)
- CM Brake Friction Disc (35632)
- CM Friction Disc (53782)
- CM Push Button Control (28464)
- CM Limit Switch Shaft (36641)
- CM Trackwheel Pinion (35429)
- Cm Hoist Accessories