Shop All Electric Hoists
Cm
Electric Chain Hoist, 460V AC, 1 hp
Mfr # LV20082B103VAS20
Zoro # G010918781
product price: $9,124.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$9,124.99
Free 30-Day Returns
Key Features
- Color Orange
- Phase 3
- Standards RoHS Compliant
- Thermal Protection Included
- Included Components Brake, Chain Container
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # LV20082B103VAS20
- Zoro # G010918781
- Country of Origin United States
- Category Electric Hoists
Dimensions
Maximum Lifting Length | 20 ft |
Mfr. Warranty Length | Lifetime |
Lifting Hook Opening Width | 1 1/2 in |
Body Length | 12 5/8 in |
Body Width | 12 5/8 in |
Description
Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds Variable, Fixed Lift Speed Not Applicable, Minimum Lift Speed 0 fpm, Maximum Lift Speed 8 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Maximum Voltage 1.5 A, Motor Horsepower 1 hp, Operating Voltage 460V AC, Headroom 25 13/16 in, Body Length 12 5/8 in, Body Width 12 5/8 in, Body Material Cast Aluminum, Brake Type DC Brake System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIHOME Lightweight Single Step Aluminum Step Stool, Bright Green (STL1AGNBX)
- HARRINGTON Manual Chain Hoist, 1000 lb., Lift 10 ft. (CF005-10)
- HAMILTON Plastex Wheel 12X2-1/2 1Rb (W-1225-P-1)
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1005R2630A1E30B4D3C1P6)
- CM CM Shopstar 14 Ton, Electric Chain Hoist, 10' Lift, 8 FPM, 115V (2095)
- CM Control Station (58273)
- CM CM® Shopstar 1/4 Ton, Electric Chain Hoist, 10' Lift, 12 FPM, 110V (2089)
- CM CM Series 603 Mini Lever Hoist, 1100 Lbs. Cap., 10Ft. Lift (216)
- CM CM Lodestar 1/2 Ton, Electric Chain Hoist W/ Chain Container, 20' Lift, 16 FPM, 115V (3152NH)
- CM CM Series 602 Mini Lever Hoist, 550 Lbs. Cap., 5Ft. Lift (210)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Push Trolley, 460V, Yellow (EQP010SD-10)
- Cm Electric Hoists