Shop All Electric Hoists
Cm
Electric Chain Hoist, 230/460V AC, 1 hp
Mfr # 4225NH-UT
Zoro # G110918544
product price: $6,762.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$6,762.99
Free 30-Day Returns
Key Features
- Color Orange
- Phase 3
- Standards CSA, National Recognized Testing Laboratory (NRTL)
- Lifting Hook Opening Width 1 1/2 in
- Body Material Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 4225NH-UT
- Zoro # G110918544
- Country of Origin United States
- Category Electric Hoists
Dimensions
Lifting Hook Opening Width | 1 1/2 in |
Body Depth | 7 5/8 in |
Body Length | 12 21/32 in |
Mfr. Warranty Length | Lifetime |
Maximum Lifting Length | 20 ft |
Body Width | 13 in |
For Max. Beam Flange Width | 8 3/4 in |
For Min. Beam Flange Width | 2 7/16 in |
Description
Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 1, Programmable Programmable by Internal Controls, Fixed Lift Speed 16 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 3 A, Current at Maximum Voltage 1.5 A, Motor Horsepower 1 hp, Operating Voltage 230/460V AC, For Maximum Beam Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERN Pedestal Base For 5Pt10 Crane, Upright M (5BP10S)
- RUBBERMAID Stool 2-Stp Foldable Wht 18In (FG420903WHT)
- ZORO SELECT Folding Gate, Gray, 6 to 8 ft. Opening W (PECO 865)
- ALECO Clear-Flex II Smooth Strip Door Kit 8' x 8', 8" x .080 (444253)
- CM Lodestar Electric Chain Hoist, Triple Reeving Less Chain, Series Model Rt, 3 Ton, 0312 X 08583 (9505NHLC)
- CM CM Series 603 Mini Lever Hoist, 1100 Lbs. Cap., 10Ft. Lift (216)
- CM CM Shopstar 14 Ton, Electric Chain Hoist, 10' Lift, 8 FPM, 115V (2095)
- CM CM Series 602 Mini Lever Hoist, 550 Lbs. Cap., 10Ft. Lift (214)
- CM CM Series 602 Mini Lever Hoist, 550 Lbs. Cap., 5Ft. Lift (210)
- CM CM Lodestar 1/2 Ton, Electric Chain Hoist W/ Chain Container, 20' Lift, 16 FPM, 115V (3152NH)
- STARKE Electric Chain Hoist, 2,000 lb, 26 FPM, 208V 3-Phase, 20 ft Lift (STK1026-20-208V-3PH)
- Cm Electric Hoists