Shop All Manual Chain Hoists
This Product is Discontinued
Cm Cyclone
Manual Chain Hoist, 4000 lb., Lift 10 ft. (Discontinued)
Mfr # 4626
Zoro # G1481112
Free Shipping & Returns
This Product is Discontinued
Key Features
- Load Capacity 4000 lb.
- Hoist Lift 10 ft.
- Hoist Mount Hook Mounted - No Trolley
- Hoist Overload Protection No
- Pull to Lift Rated Load 83 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm Cyclone
- MFR # 4626
- Zoro # G1481112
- UPC # 043927646265
- Country of Origin Unknown
- Category Manual Chain Hoists
Dimensions
Housing Length | 10-1/8" |
Housing Width | 10-7/8" |
Housing Depth | 9-7/8" |
Details
Load Capacity | 4000 lb. |
Hoist Lift | 10 ft. |
Hoist Mount | Hook Mounted - No Trolley |
Hoist Overload Protection | No |
Pull to Lift Rated Load | 83 lb. |
Min. Between Hooks | 17-5/16" |
Hook Opening | 1-5/16" |
Includes | Safety Latch Hooks |
Trolley Configuration | Hook Mounted - No Trolley |
Item | Manual Chain Hoist |
Standards | HMI and ANSI/ASME B30.16 |
Brake | Weston Style Brake |
Description
Manual Chain Hoist, Load Capacity 4000 lb., Hoist Lift 10 ft., Hook Opening 1-5/16 In., Min. Between Hooks 17-5/16 In., Housing Length 10-1/8 In., Housing Width 10-7/8 In., Housing Depth 9-7/8 In., Pull to Lift Rated Load 83 lb., Brake Weston Style Brake, Standards HMI and ANSI/ASME B30.16, Includes Safety Latch Hooks, Hoist Overload Protection No, Hoist Mount Hook Mounted - No Trolley
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.