Shop All Trolley & Puller Parts
Cm
Cord and Station 16.5 ft.
Mfr # 29335
Zoro # G4029177
product price: $1,029.99
/ea
Free Shipping & Returns
$1,029.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 4223, 9501, 9505, 9508
- Fits Brand CM
- Product Type Pendant Station
- Controls Push Button Handheld
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 29335
- Zoro # G4029177
- Country of Origin United States
- Category Trolley & Puller Parts
Dimensions
Overall Length | 16.5 ft |
Controller Cord Length | 16.5 ft |
Details
For Use With Mfr. Model Number | 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 4223, 9501, 9505, 9508 |
Item | Pendant Station with Cord |
Fits Brand | CM |
Product Type | Pendant Station |
Controls | Push Button Handheld |
Color | Black |
For Use With | Electric Hoist |
Connection Type | Wired |
Compatible Hoist Type | Electric Chain Hoists |
Functions | Up/Down |
Compatible Series | CM Lodestar (627) |
Compatible with Manufacturer Part Number | 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 4223, 9501, 9505, 9508 |
Includes | Cord, Station |
Description
Pendant Station with Cord, Product Type Pendant Station, Connection Type Wired, Controller Cord Length 16.5 ft, Functions Up/Down, Controls Push Button Handheld, Color Black, Compatible Hoist Type Electric Chain Hoists, Compatible Series CM Lodestar (627), Compatible with Grainger Part Number 4ZW75, Compatible with Manufacturer Part Number 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 4223, 9501, 9505, 9508, For Use With Electric Hoist
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Work Platform, 4 Step, Steel, 40In. H. (4WP3624A3B8AC2P6)
- J.W. WINCO JW Winco GN1804.1-M60X2 Spanner Locknut (1804.1-M60X2)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1510R2632A1E30B4C1P6)
- OZ LIFTING PRODUCTS Trolley, 4000 lb. (OZ2PBT)
- WILTON Wire Rope Grip Puller - Cable 37257 Ton (JG-150A)
- DAYTON Hanger Shaft (G1-2-05-HS)
- DAYTON Screw M5 X 12 (MH1DMP616G)
- WOODS POWR-GRIP Stand Pad (VPFS8L)
- HARRINGTON Safety Latch for 3 tons Shipyard Hook (L5BZ0301071)
- SURTEK 2 ton compact trolley jack (GPC2)
- POWER TEAM TIP PROTECTOR 113/213/116/216 (PTP13/16)
- Cm Hoists