Shop All Trolley & Puller Parts
Cm
Cord and Station 16.5 ft.
Mfr # 20616
Zoro # G4029168
product price: $954.99
/ea
Free Shipping & Returns
$954.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 2005
- Fits Brand CM
- Product Type Pendant Station
- For Use With Electric Hoist
- Compatible Hoist Type Electric Chain Hoists
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 20616
- Zoro # G4029168
- Country of Origin United States
- Category Trolley & Puller Parts
Dimensions
Overall Length | 16.5 ft |
Controller Cord Length | 16.5 ft |
Details
Item | Pendant Station with Cord |
For Use With Mfr. Model Number | 2005 |
Fits Brand | CM |
Product Type | Pendant Station |
For Use With | Electric Hoist |
Compatible Hoist Type | Electric Chain Hoists |
Functions | Up/Down |
Controls | Push Button Handheld |
Compatible Series | CM Shopstar |
Connection Type | Wired |
Includes | Cord, Station |
Color | Black |
Compatible with Manufacturer Part Number | 2005 |
Description
Pendant Station with Cord, Product Type Pendant Station, Connection Type Wired, Controller Cord Length 16.5 ft, Functions Up/Down, Controls Push Button Handheld, Color Black, Compatible Hoist Type Electric Chain Hoists, Compatible Series CM Shopstar, Compatible with Grainger Part Number 4UV31, Compatible with Manufacturer Part Number 2005, For Use With Electric Hoist, Overall Length 16.5 ft, Includes Cord, Station
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 8 ft. 6" Ladder, Walk-Thru Fixed, Steel, 6-Rung, Steel, 6 Steps, Top Exit, Safety Yellow Finish (WLFS0206-Y)
- EVEREST 2" X 4Ft 6400 LBS 2 PLY FLAT EYE-EYE SLING (C1131)
- CALDWELL Adjustable Lifting Beam, 4000 lb., 72 In (20-2-6)
- LIFT-ALL Web Sling, Type 4, 2 ft L, 2 in W, Polyester, Yellow (EE2802DTX2)
- LUG-ALL 117, 18 in Black Handle for 2250-15/20 Hoist (117-ENG)
- DUTTON-LAINSON Handle, Brake (70311)
- UNIFIED INDUSTRIES Replacement Guide Roller Assembly, ETA-8 (25158)
- DAYTON Hanger Plate (G1-5-06)
- HUBBELL Safety Chain, 1-25Lb, w/Safety Clip, Steel (SC-BG1)
- DAYTON Shaft Bushing (MH1DJN46G)
- WILTON Wire Rope Grip Puller - Cable 37257 Ton (JG-150A)
- Cm Hoists