Shop All Hoist Accessories
Cm
Control Station, No Cable, 5 Wire
Mfr # 24652
Zoro # G7359597
product price: $708.99
/ea
Free Shipping & Returns
$708.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Functions Up/Down
- For Use With 2000, 2001, 2005, 2110, 2702, 2712, 2722, 2732, 2742, 2752, 2762, 3101, 3102, 3111, 3112, 3121, 3122, 3131, 3132, 3141, 3142, 3151, 3152, 3161, 3162, 3512, 3522, 3532, 4212, 4213, 4222, 4223, 4232, 4233, 9501, 9502, 9503
- For Use With Mfr. Model Number 2000, 2001, 2005, 2110, 2702, 2712, 2722, 2732, 2742, 2752, 2762, 3101, 3102, 3111, 3112, 3121, 3122, 3131, 3132, 3141, 3142, 3151, 3152, 3161, 3162, 3512, 3522, 3532, 4212, 4213, 4222, 4223, 4232, 4233, 9501, 9502, 9503
- Fits Brand CM
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 24652
- Zoro # G7359597
- Country of Origin United States
- Category Hoist Accessories
Dimensions
Details
Item | Control Station, No Cable,5 Wire |
Functions | Up/Down |
For Use With | 2000, 2001, 2005, 2110, 2702, 2712, 2722, 2732, 2742, 2752, 2762, 3101, 3102, 3111, 3112, 3121, 3122, 3131, 3132, 3141, 3142, 3151, 3152, 3161, 3162, 3512, 3522, 3532, 4212, 4213, 4222, 4223, 4232, 4233, 9501, 9502, 9503 |
For Use With Mfr. Model Number | 2000, 2001, 2005, 2110, 2702, 2712, 2722, 2732, 2742, 2752, 2762, 3101, 3102, 3111, 3112, 3121, 3122, 3131, 3132, 3141, 3142, 3151, 3152, 3161, 3162, 3512, 3522, 3532, 4212, 4213, 4222, 4223, 4232, 4233, 9501, 9502, 9503 |
Fits Brand | CM |
Color | Orange |
Product Type | Pendant Station |
Connection Type | Wired |
Compatible Hoist Type | Electric Chain Hoists |
Controls | Push Button Handheld |
Compatible with Manufacturer Part Number | 2000, 2001, 2005, 2110, 2702, 2712, 2722, 2732, 2742, 2752, 2762, 3101, 3102, 3111, 3112, 3121, 3122, 3131, 3132, 3141, 3142, 3151, 3152, 3161, 3162, 3512, 3522, 3532, 4212, 4213, 4222, 4223, 4232, 4233, 9501, 9502, 9503 |
Compatible Series | CM Lodestar (627) |
Description
Pendant Station, Product Type Pendant Station, Connection Type Wired, Controller Cord Length Not Applicable, Functions Up/Down, Controls Push Button Handheld, Color Orange, Compatible Hoist Type Electric Chain Hoists, Compatible Series CM Lodestar (627), Compatible with Grainger Part Number 2GZR7, 34C002, 4UV26, 4UV27, 4UV31
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER Aluminum Extension Ladder, 300 lb Load Capacity (22124)
- CHAMPION POWER EQUIPMENT Winch Cover, for 4000-4500 Models (18032)
- CRAMER Office Step Stool, 14-1/2"H, 350lb, Slate (1001-82)
- WERNER 4 ft Aluminum Platform Stepladder, 300 lb Capacity (P372)
- CM Lower Hook Assembly (653-0132)
- CM Brake Spring, Yellow (35716)
- CM Steel Bottom Hook Assy, for 4ZX61, etc. (40602)
- CM Top Hook Assembly (653-0120)
- CM Chain Container Hardware Kit (24650)
- CM Hook Safety Latch Kit, for 5UT25, etc. (400449)
- HARRINGTON Chain Pin for 2, 2-3/4 Ton Lever Hoist (L5BA0259041)
- Cm Lifting Equipment