Shop All Hoist Accessories
Cm
Control Station
Mfr # 58220CM
Zoro # G8743226
Free Shipping & Returns
$1,623.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Functions Forward/Reverse, Up/Down
- For Use With 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
- Fits Brand CM
- For Use With Mfr. Model Number 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cm
- MFR # 58220CM
- Zoro # G8743226
- Country of Origin Taiwan, Province of China
- Category Hoist Accessories
Dimensions
Details
Item | Control Station |
Color | Black |
Functions | Forward/Reverse, Up/Down |
For Use With | 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508 |
Fits Brand | CM |
For Use With Mfr. Model Number | 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508 |
Product Type | Pendant Station |
Controls | Push Button Handheld |
Connection Type | Wired |
Compatible with Manufacturer Part Number | 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508 |
Compatible Hoist Type | Electric Chain Hoists |
Compatible Series | CM Lodestar MDT (635) |
Description
Pendant Station, Product Type Pendant Station, Connection Type Wired, Controller Cord Length Not Applicable, Functions Forward/Reverse, Up/Down, Controls Push Button Handheld, Color Black, Compatible Hoist Type Electric Chain Hoists, Compatible Series CM Lodestar MDT (635), Compatible with Manufacturer Part Number 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508, For Use With Electric Hoist, Overall Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBION 3" X 1-1/4" Non-Marking Rubber Soft Round Swivel Caster, Face Contact Brake, Loads Up To 200 lb (P2XR03028SF)
- HARRINGTON Manual Chain Hoist, 2000 lb., Lift 20 ft. (CF010-20)
- ZORO SELECT Socket, 1-3/4 in H, 75 lb, No Lock Inc., PK4 (89001)
- ZORO SELECT Cube Truck, 1 cu. yd., 1200 lb. Cap, Black (36FL03)
- CM Upper Hook Nut (986383)
- CM Warning Label (40975)
- CM Grommet/Hoist End (28777)
- CM Motor Housing Cover Screw (87333)
- CM Hook Safety Latch Kit, for 3Z952, etc. (H7540)
- CM Control Station, No Cable, 5 Wire (24652)
- BULLDOG WINCH Hook Stopper, Powersports (20235)
- Cm Hoists