Shop All Material Handling Equipment Replacement Parts
Cm
Control Station 1 Speed Insert
Mfr # 58255
Zoro # G0646357
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Pendant Station
- Functions Up/Down
- Color Black
- Compatible Hoist Type Electric Chain Hoists
- For Use With Electric Hoist
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cm
- MFR # 58255
- Zoro # G0646357
- Country of Origin United States
- Category Material Handling Equipment Replacement Parts
Dimensions
Details
Item | Pendant Station |
Product Type | Pendant Station |
Functions | Up/Down |
Color | Black |
Compatible Hoist Type | Electric Chain Hoists |
For Use With | Electric Hoist |
Compatible Series | CM Lodestar (627) |
Connection Type | Wired |
Includes | Insert only |
Controls | Push Button Handheld |
Description
Pendant Station, Product Type Pendant Station, Connection Type Wired, Controller Cord Length Not Applicable, Functions Up/Down, Controls Push Button Handheld, Color Black, Compatible Hoist Type Electric Chain Hoists, Compatible Series CM Lodestar (627), For Use With Electric Hoist, Overall Length Not Applicable, Includes Insert only
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 2 ft L, 1 in W, Nylon, Yellow (EE2601NFX2)
- MAGLINER Pallet Dolly, Tilt Model (PDT364806)
- ASHLAND CONVEYOR Gate Kit, Skatewheel, Width 28 In (WHG2420G03)
- US CARGO CONTROL Nylon Lifting Sling - Twisted Eye & Eye - 2" x 12' - 1-ply (EE1-902-12-T4)
- CM Hand Chain Connecting Link (945490)
- CM Disc Spring (82297)
- CM Warning Label (81704)
- CM Wiring Shield (35815)
- CM Brake Shading Coil (35826)
- CM Shell Gadus S3 V220C 2 1 Lb, 28618 (28618)
- RUBBERMAID COMMERCIAL Plaza Container Hardware Kit (GRFG3964L50000)
- Cm