Shop All Hoist Accessories
Cm
Control Cord, Cut to Length by Foot
Mfr # 82895
Zoro # G1965236
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
- For Use With Mfr. Model Number 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
- Type Cut to Length by Foot
- Fits Brand CM
- Product Type Pendant Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 82895
- Zoro # G1965236
- Country of Origin United States
- Category Hoist Accessories
Details
Item | Control Cord |
For Use With | 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508 |
For Use With Mfr. Model Number | 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508 |
Type | Cut to Length by Foot |
Fits Brand | CM |
Product Type | Pendant Cord |
Compatible Hoist Type | Electric Chain Hoists |
Compatible Series | CM Hoists |
Compatible Load Capacity | 4,000 lb, 6,000 lb, 8,000 lb, 10,000 lb, 12,000 lb, 14,000 lb, 15,000 lb, 18,000 lb, 20,000 lb, 30,000 lb |
Description
Pendant Cord, Product Type Pendant Cord, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 4,000 lb, 6,000 lb, 8,000 lb, 10,000 lb, 12,000 lb, 14,000 lb, 15,000 lb, 18,000 lb, 20,000 lb, 30,000 lb, Compatible Series CM Hoists
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Stem Caster (No Brake)5" Wheel For 1" Tubing For Intermetro - Part# 5Mp (5MP)
- WERNER 6 ft Fiberglass Podium Stepladder (PD7303)
- SERCO Dock Leveler, Gas Spring (600-6107)
- ERGODYNE Reusable TieHook, L Locking, 19-11/16 In L (3540L)
- CM Latch Kit (53821)
- CM Hook Block (20739)
- CM Brake Disc Washer (40904)
- CM Latch Kit, Swivel Eye Hook (4X412)
- CM Brake Coil (51517)
- CM Brake Armature Assembly (28678)
- DAYTON Top Hook Assembly (GGS_56920)
- Cm Lifting Equipment