Shop All Hoist Accessories
Cm
Cont Sta and Cord 15 ft. Lift.
Mfr # 29334
Zoro # G7335167
product price: $1,028.99
/ea
Free Shipping & Returns
$1,028.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Functions Up/Down
- For Use With 3101, 3103, 3111, 3113, 3121, 3123, 3131, 3133, 3141, 3143, 3151, 3153, 3161, 4212, 4214, 4222, 4224, 4232, 4234, 4244, 4254, 4264, 6163, 9502, 9506, 9509
- For Use With Mfr. Model Number 3101, 3103, 3111, 3113, 3121, 3123, 3131, 3133, 3141, 3143, 3151, 3153, 3161, 4212, 4214, 4222, 4224, 4232, 4234, 4244, 4254, 4264, 6163, 9502, 9506, 9509
- Fits Brand CM
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 29334
- Zoro # G7335167
- Country of Origin United States
- Category Hoist Accessories
Dimensions
Controller Cord Length | 11.5 ft |
Overall Length | 11.5 ft |
Details
Item | Cont Sta and Cord 15 ft. Lift. |
Functions | Up/Down |
For Use With | 3101, 3103, 3111, 3113, 3121, 3123, 3131, 3133, 3141, 3143, 3151, 3153, 3161, 4212, 4214, 4222, 4224, 4232, 4234, 4244, 4254, 4264, 6163, 9502, 9506, 9509 |
For Use With Mfr. Model Number | 3101, 3103, 3111, 3113, 3121, 3123, 3131, 3133, 3141, 3143, 3151, 3153, 3161, 4212, 4214, 4222, 4224, 4232, 4234, 4244, 4254, 4264, 6163, 9502, 9506, 9509 |
Fits Brand | CM |
Color | Black |
Includes | Cord, Station |
Product Type | Pendant Station |
Connection Type | Wired |
Compatible Hoist Type | Electric Chain Hoists |
Compatible with Manufacturer Part Number | 3101, 3103, 3111, 3113, 3121, 3123, 3131, 3133, 3141, 3143, 3151, 3153, 3161, 4212, 4214, 4222, 4224, 4232, 4234, 4244, 4254, 4264, 6163, 9502, 9506, 9509 |
Compatible Series | CM Lodestar (627) |
Controls | Push Button Handheld |
Description
Pendant Station with Cord, Product Type Pendant Station, Connection Type Wired, Controller Cord Length 11.5 ft, Functions Up/Down, Controls Push Button Handheld, Color Black, Compatible Hoist Type Electric Chain Hoists, Compatible Series CM Lodestar (627), Compatible with Manufacturer Part Number 3101, 3103, 3111, 3113, 3121, 3123, 3131, 3133, 3141, 3143, 3151, 3153, 3161, 4212, 4214, 4222, 4224, 4232, 4234, 4244, 4254, 4264, 6163, 9502, 9506, 9509, For Use With Electric Hoist
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CSL Bellman Cart, Chrome, Red Carpet (2000GY-040-RED)
- US CARGO CONTROL 1/2" x 6' - 4 Leg Chain Sling w/ Sling Hooks - Grade 100 (12G100QOS-6)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 14' (Purple) (PRS1-14)
- TANIS Metal Back Strip Brush, 24 In L, 2 In Trim (MB460424)
- CM Limit Switch Shaft (36641)
- CM Limit Switch Kit (27504)
- CM Hook Block (20739)
- CM Limit Switch Kit (36642)
- CM Upper Hook Nut (986383)
- CM Latch Kit, For New Profile Eye Hook (4X1309)
- COFFING HOISTS Coffing Super Frame (JF301)
- Cm Hoist Accessories