Shop All Lever Chain Hoists
Cm
Coffing LSB Ratchet Lever Hoist, 20 Ft. Lift, 1-1/2 Ton
Mfr # LSB15020
Zoro # G208621301
product price: $1,196.99
/ea
Free Shipping & Returns
$1,196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chain Length 16-7/32
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # LSB15020
- Zoro # G208621301
- UPC # 698303321337
- Country of Origin Japan
- Category Lever Chain Hoists
Dimensions
Chain Length | 16-7/32 |
Details
Item | Standard Chain Hoist |
Material | Steel |
Description
Excellent low cost choice for manual and powered hoists. Designed to provide superior performance and long, efficient service. Rated loads from 1/4 to 5 Ton Metric Rated. In plain and geared models. Low rolling effort through standard 6-foot hand chain drop. Universal hanging clevis accepts most hook mounted hoists. Trolley easily adjusts to fit any beam flange within range of adjustment, up to an 8.7 flange width. Lugs provide additional security to increase operator safety and act as bumpers to protect wheels. Dual tread wheels will fit either tapered or flat beam flange within range of adjustment. Wheels include permanently lubricated, shielded ball bearings for long life and low maintenance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Ball Transfer Table, 24In L, 22BF (BTIT220203)
- CC STOUT Caster Wheel, CC Stout, 6", 1250 lb. (CDP-Z-157)
- MARASTAR Flat Free Wheel, Polyurethane, 500lb, White (00063)
- DAYTON Brake with Hub Repair Kit (EW-62)
- CM Series 603 Mini Lever , 10Ft Lift, 1100 Lbs. Cap. (0216)
- CM Series 603 Mini Lever , 5Ft Lift, 1100 Lbs. Cap. (0215)
- CM Coffing Hoists LsbB Ratchet Lever Chain Hoist, 6 Ton Load, 5 Ft H Lifting, 76 Lb Rated (09450W)
- CM Hch, 622A, 3 Ton, 15 Ft Lift, 2223A (2223A)
- CM Coffing Hoists G Series Ratchet Lever Hoist, 112 Ton Load, 57 In H Lifting, 60 Lb Rated, 1 In Hook (05105W)
- CM Coffing LSB Ratchet Lever Hoist, 10 Ft. Lift, 1-1/2 Ton (LSB15010)
- VESTIL Professional Lever Hoist, 5 ft. Lift, 2K, 2000 lb. Load Capacity, 5 ft Hoist Lift (PLH-20-5)
- Cm Lifting Equipment