Cm

CM Shopstar 14 Ton, Electric Chain Hoist, 10' Lift, 8 FPM, 115V


product price: $3,098.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Cm
  • MFR # 2095
  • Zoro # G502595742
  • UPC #
    43927620951
  • Country of Origin United States
  • Category Electric Hoists

Description

CM SHOPSTAR ELECTRIC CHAIN HOIST, 3 TON, 10 FT. LIFT 16 FPM, 115V THE CM SHOPSTAR ELECTRIC CHAIN HOIST IS BUILT FOR RUGGED INDUSTRIAL AND COMMERCIAL USE. THIS DURABLE HOIST FEATURES HIGH H4 DUTY CYCLES AND A THE CM SHOPSTAR ELECTRIC CHAIN HOIST IS BUILT FOR RUGGED INDUSTRIAL AND COMMERCIAL USE. THIS DURABLE HOIST FEATURES HIGH H4 DUTY CYCLES AND A COMPACT DESIGN IDEAL FOR USE AT WORKSTATIONS AND PRODUCTION LINES. STANDARD OVERLOAD DEVICE PROTECTS THE HOIST, OPERATOR AND SURROUNDING STRUCTURE FROM DAMAGING OVERLOADS. FEATURES:
    H4 DUTY CYCLE (300 MOTOR STARTS/HOUR) EASY INSTALLATION AND MAINTENANCE STANDARD PROTECTOR OVERLOAD DEVICE 10 POCKET OBLIQUE LAY LIFTWHEEL PROVIDES LONGER CHAIN WEAR EPOXY POWDER COAT FINISH 6 1/2 FT. POWER CORD WITH MOLDED 3 PRONG PLUG ON 115 VOLT UNITS NEMA 4 INDUSTRIAL RATED CONTROL STATION GEAR TRAIN LIFETIME LUBRICATED WITH NON OXIDIZING GREASE CM HOIST ALLOY LOAD CHAIN THERMALLY PROTECTED HOIST DUTY MOTOR DUAL BRAKING SYSTEM D.C. PLUS REGENERATIVE DOUBLE REEVED RUGGED CAST ALUMINUM ALLOY HOIST FRAME 5:1 DESIGN FACTOR SMALL, COMPACT DESIGN FOR COMMERCIAL & INDUSTRIAL APPLICATIONS RIGID HOOK SUSPENSION IS STANDARD. HARDENED FORGED STEEL LATCH STYLE LOWER HOOK ROTATES 360° VENTILATED HOIST FRAME PROTECTS MOTOR FROM ENVIRONMENTAL CONTAMINATION TRUE VERTICAL LIFT PRECISION BEARINGS USED THROUGHOUT HOIST LIFETIME

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.