Shop All Electric Hoists
Cm
CM Shopstar 12 Ton, Electric Chain Hoist, 10' Lift, 6 FPM, 110V
Mfr # 2109
Zoro # G402574243
product price: $3,754.99
/ea
Free Shipping & Returns
$3,754.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 2109
- Zoro # G402574243
- UPC # 43927621095
- Country of Origin China
- Category Electric Hoists
Description
SHOPSTAR ELECTRIC CHAIN HOIST, 1000 LBS. CAP., 6 FPM, 10FT, LIFT, 110V W/FABRIC CHAIN BAGS, 5-1/4"L FEATURES:
- H4 DUTY CYCLE (300 MOTOR STARTS/HOUR) EASY INSTALLATION AND MAINTENANCE STANDARD PROTECTOR OVERLOAD DEVICE 10 POCKET OBLIQUE LAY LIFTWHEEL PROVIDES LONGER CHAIN WEAR EPOXY POWDER COAT FINISH 6-1/2 FT. POWER CORD WITH MOLDED 3 PRONG PLUG ON 115 VOLT UNITS NEMA 4 INDUSTRIAL RATED CONTROL STATION OPTIONAL IMPACT-RESISTANT CHAIN CONTAINER AVAILABLE GEAR TRAIN LIFETIME LUBRICATED WITH NON-OXIDIZING GREASE CM HOIST ALLOY LOAD CHAIN (ZINC PLATED OPTIONAL) THERMALLY PROTECTED HOIST DUTY MOTOR DUAL BRAKING SYSTEM - D.C. PLUS REGENERATIVE RUGGED CAST ALUMINUM ALLOY HOIST FRAME 5:1 DESIGN FACTOR SMALL, COMPACT DESIGN FOR COMMERCIAL & INDUSTRIAL APPLICATIONS RIGID HOOK SUSPENSION PREVENTS TANGLING OF POWER CORD HARDENED FORGED STEEL LATCH STYLE LOWER HOOK ROTATES 360° TOTALLY ENCLOSED NON-VENTILATED HOIST FRAME PROTECTS MOTOR FROM ENVIRONMENTAL CONTAMINATION TRUE VERTICAL LIFT PRECISION BEARINGS USED THROUGHOUT HOIST LIFETIME ALSO INCLUDES CHAIN CONTAINERS THAT ARE RECOMMENDED WHEREVER THE TAIL CHAIN SHOULD BE KEPT UP OUT OF THE WAY TO PREVENT FOULING THE LOAD OR THE HAZARD OF LOOPED CHAIN. CHAIN FEEDS INTO AND OUT OF THE CONTAINER WITHOUT KINKING OR TWISTING.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 9, 6 ft L, 24 in W, Nylon, Yellow (LB2-924-6)
- LIFT-ALL Web Sling, Type 3, 20 ft L, 1 in W, Polyester, Yellow (EE2601DFX20)
- VESTIL Yellow Drum Truck Cradle With Mold-on-Rubber Wheels 1000 lb Capacity (RDBT-MR)
- COSCO 53.54 in. H X 18.5 in. W X 2.36 in. D 300 lb. capacity 3 step Steel Step Stool (11-939-BLK4)
- CM CM® Shopstar 1/4 Ton, Electric Chain Hoist, 10' Lift, 12 FPM, 110V (2089)
- CM CM Series 602 Mini Lever Hoist, 550 Lbs. Cap., 10Ft. Lift (214)
- CM CM Shopstar 14 Ton, Electric Chain Hoist, 10' Lift, 8 FPM, 115V (2095)
- CM Control Station (58273)
- CM CM Lodestar 1/2 Ton, Electric Chain Hoist W/ Chain Container, 20' Lift, 16 FPM, 115V (3152NH)
- CM CM Series 602 Mini Lever Hoist, 550 Lbs. Cap., 5Ft. Lift (210)
- WILTON Hoist, 20FT Electric Hoist, 115V, 20 ft, 115V (JSH-550-20)
- Cm Lifting Equipment