Shop All Electric Hoists
Cm
CM Lodestar 2 Ton, Electric Chain Hoist W/ Chain Container, 20' Lift, 16 FPM, 115V
Mfr # 4233NH
Zoro # G802608791
product price: $10,877.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$10,877.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 4233NH
- Zoro # G802608791
- UPC # 43927389322
- Country of Origin China
- Category Electric Hoists
Description
CM LODESTAR ELECTRIC CHAIN HOIST W/CHAIN CONTAINER, 2 TON, 20 FT. LIFT, 16 FPM, 115V THE BENEFITS OF SUPERIOR DESIGN:
- HEAVY DUTY DC BRAKE IS DESIGNED FOR A LONG SERVICE LIFE. BRAKE LOCATION ALLOWS FOR QUICK ACCESS AND EASY INSPECTION. LIFETIME GREASE-LUBRICATED GEAR BOX MEANS NO OIL CHANGE OUT IS REQUIRED. PRECISION GEARS PROVIDE BETTER WEAR AND LONGER LIFE. CLUTCH LOCATED OUTSIDE THE GEAR BOX ALLOWS FOR EASY ACCESS WHICH ELIMINATES THE NEED FOR COMPLETE DISASSEMBLY AND REDUCES DOWNTIME. EASY ACCESS TO THE CLUTCH, MOTOR, ELECTRICAL CONTROL PANEL AND BRAKE ASSEMBLY. LIFETIME GREASE-LUBRICATED GEAR BOX AND HELICAL GEARING ENSURES EFFICIENT OPERATION. HEAVY DUTY RATED MOTORS. HOIST WORKMANSHIP BACKED BY A LIFETIME 80% REDUCTION IN SOUND PRESSURE AS COMPARED TO THE CLASSIC LODESTAR. CLUTCH IS LOCATED OUTSIDE THE LOAD PATH WHICH PREVENTS SLIPPING OF THE LOAD IN AN OVERLOAD CONDITION WHEN BRAKE IS NOT POWERED. 5 POCKET LIFT WHEEL PROVIDES BETTER CHAIN AND LIFT WHEEL ENGAGEMENT FOR SMOOTHER LIFTING AND REDUCED VIBRATION -- WHICH EQUATES TO LESS WEAR AND A LONGER CHAIN LIFE. ZINC PLATING TO PROTECT CHAIN FROM ENVIRONMENTAL CONDITIONS. WITH FINGER-SAFE WIRING AND PLUG AND PLAY CONNECTORS, THE CONTROL PANEL ALLOWS FOR QUICK VOLTAGE CHANGE, ACCESS TO TERMINAL STRIPS AND SIMPLE FUSE INSTALLATION. LODESTAR EXCEEDS H4 REQUIREMENTS, ENGINEERED FOR HIGH DUTY CYCLES AND THE TOUGHEST APPLICATIONS. LIFETIME GREASE-LUBRICATED GEAR BOX MEANS NO CHANGING AND DISPOSING OF HAZARDOUS OIL. DOCUMENTED ROHS COMPLIANCE. SHIPPED IN BOXES MADE OF RECYCLED MATERIAL. FABRIC CHAIN CONTAINER AND RIGID HOOK SUSPENSION STANDARD ON EVERY LODESTAR. LIFETIME METRIC RATED. CSA/US NATIONAL RECOGNIZED TESTING LABORATORY (NRTL).
- OPTIONAL FEATURES: DOUBLE DC BRAKE - TWO INDEPE
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Open Deck Pulley Block, Fibrous Rope, 3/8 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-010-18-86-)
- HAMILTON Dual Whl Caster, Polyurthan, 8 in., 5000 lb (S-MDD-83DT-4SL)
- ALECO Clear-Flex II Standard Smooth Bulk Roll 12" x .120 x 150' (170012)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 3300 lb, Flat Hk, Color: Yellow (61002)
- CM Lodestar Electric Chain Hoist, Triple Reeving Less Chain, Series Model Rt, 3 Ton, 0312 X 08583 (9505NHLC)
- CM CM Series 602 Mini Lever Hoist, 550 Lbs. Cap., 10Ft. Lift (214)
- CM CM Shopstar 14 Ton, Electric Chain Hoist, 10' Lift, 8 FPM, 115V (2095)
- CM CM® Shopstar 1/4 Ton, Electric Chain Hoist, 10' Lift, 12 FPM, 110V (2089)
- CM CM Series 603 Mini Lever Hoist, 1100 Lbs. Cap., 10Ft. Lift (216)
- CM CM Lodestar 1/2 Ton, Electric Chain Hoist W/ Chain Container, 20' Lift, 16 FPM, 115V (3152NH)
- WILTON Hoist, 10FT Lift Electric Hoist, 115V, 10 ft, 115V (JSH-550-10)
- Cm Hoists