Shop All Circuit Breakers
Cm
Circuit Breaker 1Pole, 11810803
Mfr # 11810803
Zoro # G407912187
product price: $914.99
/ea
Free Shipping & Returns
$914.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 11810803
- Zoro # G407912187
- Country of Origin Unknown
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Number of Poles | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE IMC Conduit, 10 ft., 3/4in., 316 SS (S70710CTWT)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 200' Length - Black (HS364-S200-BLACK)
- RACO Electrical Box, 16.5 cu in, Wall Box, 1 Gang, Steel, Rectangular (671)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NC, Red (30G230)
- SQUARE D Molded Case Circuit Breaker, LAL Series 400A, 3 Pole, 600V AC (LAL36400)
- GE Molded Case Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC (THQL1120AF2)
- SQUARE D Molded Case Circuit Breaker, HDA Series 100A, 2 Pole, 600V AC (HDA261001)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 60A, 2 Pole, 120/240V AC (BR260)
- SQUARE D Miniature Circuit Breaker, EGB Series 60A, 3 Pole, 347/600V AC (EGB36060)
- MOELLER Molded Case Circuit Breaker, 60A, 3 Pole, 600V AC (NZMH6-63/ZM6A-60-NA)
- SQUARE D Molded Case Circuit Breaker, BDA Series 125A, 3 Pole, 277/480V AC, B Curve (BDA34125Y)
- Cm Circuit Breakers