Shop All Hoist Accessories
Cm
Chain Container Retain Wire
Mfr # 24651
Zoro # G8745283
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
- Fits Brand CM
- For Use With Mfr. Model Number 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
- Product Type Chain Container Retain Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 24651
- Zoro # G8745283
- Country of Origin United States
- Category Hoist Accessories
Details
Item | Chain Container Retain Wire |
For Use With | 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508 |
Fits Brand | CM |
For Use With Mfr. Model Number | 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508 |
Product Type | Chain Container Retain Wire |
Description
Chain Container Retain Wire, Product Type Chain Container Retain Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Platform Truck Shelf, Red, 60 x 16 In (4VMD4)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 20BF, Package Quantity: 1 (KG20)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 21BF (SG21)
- MIDWEST FASTENER 5/16" x 6-1/2" Zinc Plated Steel Eye-Hook Turnbuckle 10PK (52359)
- CM Limit Switch Kit (27504)
- CM Brake Disc (24735)
- CM Latch Kit (53820)
- CM Brake Base Plate (28668)
- CM Latch Kit, Swivel Eye Hook (4X412)
- CM Latch Kit, For New Profile Eye Hook (4X1309)
- CM Brake Friction Disc Pad (27677)
- Cm Hoists