Shop All Hoist Accessories
Cm
Chain Block
Mfr # 28007
Zoro # G8746324
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
- Fits Brand CM
- For Use With Mfr. Model Number 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
- Product Type Bottom Hook Chain Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cm
- MFR # 28007
- Zoro # G8746324
- Country of Origin China
- Category Hoist Accessories
Dimensions
Overall Length | 3.8 in |
Details
Item | Chain Block |
Material | Steel |
For Use With | 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508 |
Fits Brand | CM |
For Use With Mfr. Model Number | 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508 |
Product Type | Bottom Hook Chain Block |
Compatible Series | Lodestar |
Compatible Hoist Type | Electric Chain Hoists |
Compatible Load Capacity | 500 lb, 1,000 lb |
Description
Bottom Hook Chain Block, Product Type Bottom Hook Chain Block, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 500 lb, 1,000 lb, Compatible Series Lodestar, Material Steel, Overall Length 3.8 in, Overall Width 3.3 in, Overall Height 0.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Swivel Caster (GRFG4608L30000)
- LIFT-ALL Chain Sling, G100SGG, 9/32 in., 5 ft. (932SGGW10X5)
- RAYMOND PRODUCTS Platform Truck, 850 lb, Steel, 36 in L (3942)
- ALL GEAR Round Braid Ppl Rope, 5/8In dia., 100ft L (AGUH58100)
- CM Steel Bottom Hook Assy, for 4ZX61, etc. (40602)
- CM Lodestar Chain Container 1718X5116In Other Hoist Parts And Accessory (2453)
- CM Hook Safety Latch Kit, for #4CM Hooks (45661)
- CM Limit Switch and Gear Kit (27513)
- CM Transformer with Screws (C343)
- CM Steel Top Hook Assy, for 5Z382, etc. (28689)
- ZORO SELECT Caster, 5 X 1-1/4 In Swivel (MH2TUP301G)
- Cm Lifting Equipment