Shop All Hoist Accessories
Cm
Capacity/Warning Label
Mfr # 35202
Zoro # G8745475
product price: $67.29
/ea
$67.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
- Fits Brand CM
- For Use With Mfr. Model Number 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
- Overall Width 3 in
- Product Type Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 35202
- Zoro # G8745475
- Country of Origin United States
- Category Hoist Accessories
Dimensions
Overall Width | 3 in |
Overall Length | 8.5 in |
Details
Item | Capacity/Warning Label |
For Use With | 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508 |
Fits Brand | CM |
For Use With Mfr. Model Number | 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508 |
Product Type | Label |
Compatible Series | Lodestar |
Compatible Load Capacity | 4,000 lb |
Compatible Hoist Type | Electric Chain Hoists |
Description
Capacity Label, Product Type Label, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 4,000 lb, Compatible Series Lodestar, Overall Length 8.5 in, Overall Width 3 in, Overall Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 7 ft L, 2 in W, Nylon, Yellow (EEF4-902-7)
- EOSLIFT Manual Double Scissor Lift Table Cart 1764 lbs. Capacity, Table Size 20.5 in. x 39.8 in. (TAD80)
- MIDWEST FASTENER 1/4" 18-8 Stainless Steel Quick Links 5PK (52245)
- PENTALIFT Holdown Assemblies, Holdown W/ A/R Featu (9600)
- CM Button and Contact Assembly, 2 Speed (70964)
- CM Brake Friction Plate (24602)
- CM Steel Bottom Hook Assy, for 2Z782, etc. (IRB5053U)
- CM Brake Friction Disc Pad (27677)
- CM Latch Kit (45665)
- CM Limit Switch Kit (36642)
- CM Container Lifting Lug, Side Mount, Series Clb, Specifications 88100lb Working Load Limit, 7126, CLB40 (CLB40)
- Cm Hoists