Shop All Hoist Accessories
Cm
Button and Contact Assembly
Mfr # 70971
Zoro # G7366073
product price: $61.15
/ea
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- For Use With 2702, 2712, 2722, 2732, 2742, 2752, 2762, 3101, 3102, 3111, 3112, 3121, 3122, 3131, 3132, 3141, 3142, 3151, 3152, 3161, 3162, 3512, 3522, 3532, 4212, 4213, 4222, 4223, 4232, 4233, 9501, 9502, 9503
- For Use With Mfr. Model Number 2702, 2712, 2722, 2732, 2742, 2752, 2762, 3101, 3102, 3111, 3112, 3121, 3122, 3131, 3132, 3141, 3142, 3151, 3152, 3161, 3162, 3512, 3522, 3532, 4212, 4213, 4222, 4223, 4232, 4233, 9501, 9502, 9503
- Fits Brand CM
- Includes Button Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 70971
- Zoro # G7366073
- Country of Origin China
- Category Hoist Accessories
Dimensions
Overall Length | 2.5 in |
Overall Height | 2 in |
Overall Width | 2 in |
Details
Item | Button and Contact Assembly, Sgl Speed Trolley |
Material | Plastic |
For Use With | 2702, 2712, 2722, 2732, 2742, 2752, 2762, 3101, 3102, 3111, 3112, 3121, 3122, 3131, 3132, 3141, 3142, 3151, 3152, 3161, 3162, 3512, 3522, 3532, 4212, 4213, 4222, 4223, 4232, 4233, 9501, 9502, 9503 |
For Use With Mfr. Model Number | 2702, 2712, 2722, 2732, 2742, 2752, 2762, 3101, 3102, 3111, 3112, 3121, 3122, 3131, 3132, 3141, 3142, 3151, 3152, 3161, 3162, 3512, 3522, 3532, 4212, 4213, 4222, 4223, 4232, 4233, 9501, 9502, 9503 |
Fits Brand | CM |
Includes | Button Assembly |
Product Type | Pendant Station Button |
Compatible Load Capacity | 1,000 lb, 2,000 lb, 4,000 lb |
Compatible Series | 627 MDT, JLCMT |
Compatible Hoist Type | Electric Chain Hoists |
Description
Pendant Station Button, Product Type Pendant Station Button, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 1,000 lb, 2,000 lb, 4,000 lb, Compatible Series 627 MDT, JLCMT, Material Plastic, Overall Length 2.5 in, Overall Width 2 in, Overall Height 2 in, Includes Button Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 125 lb., 3 D x 1 In. (2RZA7)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 700lb, Open Hk (6A106)
- HARRINGTON Lock Washer (ES218005S)
- CAT 4 Piece Ratchet Tie Down Set with Soft Loops-16' x 1-1/4" (1000/3000) (980096N)
- CM Brake Friction Disc (35632)
- CM Brake Field (20659)
- CM Brake Disc, Holes (40774)
- CM Latch Kit, For 406SS Eye Hook (4X406)
- CM Control Station, No Cable, 5 Wire (24652)
- CM Latch Kit, Swivel Eye Hook (4X412)
- HARRINGTON Lever Assembly, 1 1/2 to 2 3/4 Ton Lever (L5BA0166211)
- Cm Lifting Equipment