Shop All Hoist Accessories
Cm
Button and Contact Assembly, 2 Speed
Mfr # 70964
Zoro # G7353254
product price: $89.59
/ea
Free Shipping & Returns
$89.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic, Steel
- For Use With 2737, 2738, 2747, 2748, 2757, 2758, 2767, 2768, 3502, 3503, 3504, 3505, 3506, 3507, 3549, 3550, 3553, 3554, 3561, 3562, 9511, 9512, 9513, 9514
- For Use With Mfr. Model Number 2737, 2738, 2747, 2748, 2757, 2758, 2767, 2768, 3502, 3503, 3504, 3505, 3506, 3507, 3549, 3550, 3553, 3554, 3561, 3562, 9511, 9512, 9513, 9514
- Fits Brand CM
- Product Type Pendant Station Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 70964
- Zoro # G7353254
- Country of Origin China
- Category Hoist Accessories
Dimensions
Overall Height | 2 in |
Overall Length | 2.5 in |
Overall Width | 2 in |
Details
Item | Button and Contact Assembly, 2 Speed |
Material | Plastic, Steel |
For Use With | 2737, 2738, 2747, 2748, 2757, 2758, 2767, 2768, 3502, 3503, 3504, 3505, 3506, 3507, 3549, 3550, 3553, 3554, 3561, 3562, 9511, 9512, 9513, 9514 |
For Use With Mfr. Model Number | 2737, 2738, 2747, 2748, 2757, 2758, 2767, 2768, 3502, 3503, 3504, 3505, 3506, 3507, 3549, 3550, 3553, 3554, 3561, 3562, 9511, 9512, 9513, 9514 |
Fits Brand | CM |
Product Type | Pendant Station Button |
Compatible Load Capacity | 4,000 lb |
Compatible Series | JLC |
Compatible Hoist Type | Electric Chain Hoists |
Description
Pendant Station Button, Product Type Pendant Station Button, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 4,000 lb, Compatible Series JLC, Material Plastic, Steel, Overall Length 2.5 in, Overall Width 2 in, Overall Height 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ Ever-Roll 10"x3" Swivel Caster, 280lbs Capacity (CBER10SC)
- GOLDLINE 15 in. L x 3/4 in. W S-Hook Bungee Strap (635197842)
- CROSBY Anchor Shackle - Bolt Type - 1" - G-2140 - 12.5 Ton (1021065)
- HSI Single Leg Wire Rope Sling, 1/2 in dia, 14 ft Length, Eye and Eye Flemish Loop, 2.5 Ton Capacity (105B1/2X-14)
- CM Warning Label (40975)
- CM Brake Spring, Yellow (35716)
- CM Lower Latch Hook, for 4UV26, etc. (23030)
- CM Cord and Station, 6 1/2 Ft (24100)
- CM 2 Button Pendant, for CM (534K97B)
- CM Transformer (24900)
- COFFING HOISTS Coffing Rivet (H4559)
- Cm Lifting Equipment