Shop All Material Handling Equipment Replacement Parts
Cm
Brake Shading Coil
Mfr # 54831
Zoro # G2805461
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand CM
- For Use With Mfr. Model Number 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
- Product Type Shading Coil
- Overall Height 0.1 in
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 54831
- Zoro # G2805461
- Country of Origin United States
- Category Material Handling Equipment Replacement Parts
Dimensions
Overall Height | 0.1 in |
Overall Width | 0.8 in |
Overall Length | 1.5 in |
Details
Fits Brand | CM |
For Use With Mfr. Model Number | 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508 |
Item | Shading Coil |
Product Type | Shading Coil |
Material | Copper |
Compatible Load Capacity | 500 lb, 1,000 lb |
Compatible Series | Lodestar |
Compatible Hoist Type | Electric Chain Hoists |
Description
Shading Coil, Product Type Shading Coil, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 500 lb, 1,000 lb, Compatible Series Lodestar, Material Copper, Overall Length 1.5 in, Overall Width 0.8 in, Overall Height 0.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Mini Chain Hoist, 500 lb., Lift 10 ft. (CX003-10)
- SHEPHERD CASTER 60mm Non-Marking Thermoplastic Elastomer Swivel Caster, Side Brake, Loads Up To 100 lb (PSF60223GR-B)
- STREN-FLEX Synthetic Web Sling, Type 9, 4 ft L, 10 in W, Nylon, Yellow (LB2-910-4)
- CM Screw Pin Anchor Shackle 7/8 (M653P)
- CM Snap Ring (35766)
- CM Grommet/Power Cord (27289)
- CM Frame Expansion Plug, 3/4 Ton (940787)
- CM Control Station 1 Speed Insert (58255)
- CM Warning Label (81704)
- CM Shell Gadus S3 V220C 2 1 Lb, 28618 (28618)
- MAGLINER Snap Ring (221008)
- Cm