Shop All Material Handling Equipment Replacement Parts
Cm
Brake Shading Coil
Mfr # 35826
Zoro # G2805489
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
- Fits Brand CM
- Product Type Shading Coil
- Overall Height 0.1 in
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 35826
- Zoro # G2805489
- Country of Origin United States
- Category Material Handling Equipment Replacement Parts
Dimensions
Overall Height | 0.1 in |
Overall Length | 2 in |
Overall Width | 0.8 in |
Details
Item | Shading Coil |
For Use With Mfr. Model Number | 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508 |
Fits Brand | CM |
Product Type | Shading Coil |
Compatible Hoist Type | Electric Chain Hoists |
Material | Copper |
Compatible Load Capacity | 1,000 lb, 2,000 lb, 4,000 lb |
Compatible Series | Lodestar |
Description
Shading Coil, Product Type Shading Coil, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 1,000 lb, 2,000 lb, 4,000 lb, Compatible Series Lodestar, Material Copper, Overall Length 2 in, Overall Width 0.8 in, Overall Height 0.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Indicator (MH12R98004G)
- RUD CHAIN Hoist Ring, 180 Pivot, 5500 lb.Load Cap. (8502351)
- ZORO SELECT Caster Wheel, 1050 lb., 5 D x 2 In. (2RZD7)
- COTTERMAN 84 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (ST-601 A2 C7 P5)
- CM Control Station 1 Speed Insert (58255)
- CM Shell Gadus S3 V220C 2 1 Lb, 28618 (28618)
- CM Brake Shading Coil (54831)
- CM Limit Switch Kit 627-222 (31631)
- CM Wiring Shield (35815)
- CM 16Ft Chain Drop-Chain Bag (2483)
- ZORO SELECT Lift Roller polyurethane (D229)
- Cm