Shop All Hoist Accessories
Cm
Brake Friction Plate, Double
Mfr # 24600
Zoro # G8744233
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
- For Use With Mfr. Model Number 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
- Fits Brand CM
- Product Type Brake Friction Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 24600
- Zoro # G8744233
- Country of Origin United States
- Category Hoist Accessories
Dimensions
Overall Length | 4.5 in |
Details
Item | Brake Friction Plate,Double |
Material | Steel |
For Use With | 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508 |
For Use With Mfr. Model Number | 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508 |
Fits Brand | CM |
Product Type | Brake Friction Plate |
Compatible Load Capacity | 500 lb, 1,000 lb, 2,000 lb |
Compatible Series | Valustar |
Compatible Hoist Type | Electric Chain Hoists |
Description
Brake Friction Plate, Product Type Brake Friction Plate, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 500 lb, 1,000 lb, 2,000 lb, Compatible Series Valustar, Material Steel, Overall Length 4.5 in, Overall Width 1 in, Overall Height 0.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Rigid Caster, Fm 6X3 Duralast (R-FM-63DB)
- ZORO SELECT Caster Wheel, 8 in. Dia., 2500 lb., Black (P-PH-080X030/100R)
- SERVICE CASTER SCC - 5" Polyolefin Wheel Only w/Roller Bearing - 1/2" Bore - 650 lbs Capacity (SCC-POR520)
- VALLEY CRAFT Drum Lifter, Portable, 2000 lb., 55 gal. (F89702)
- CM 2 Button Pendant, for CM (534K97B)
- CM Transformer (27771)
- CM Bearing (83670)
- CM Limit Switch and Gear Kit (27513)
- CM Limit Switch Kit (36642)
- CM Steel Top Hook Assy, for 4ZX61, etc. (40601)
- DAYTON Chain Container, 10 Ft Lift, 1000,2000 Lb (2KEL9)
- Cm Lifting Equipment