Shop All Hoist Accessories
Cm
Brake Friction Plate
Mfr # 24602
Zoro # G7413235
product price: $93.19
/ea
Free Shipping & Returns
$93.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiber, Steel
- For Use With 2407, 2407B, 2407C, 2408, 2408B, 2408C, 2409, 2409B, 2409C, 2410, 2410B, 2410C
- Fits Brand CM
- For Use With Mfr. Model Number 2407, 2407B, 2407C, 2408, 2408B, 2408C, 2409, 2409B, 2409C, 2410, 2410B, 2410C
- Product Type Brake Friction Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 24602
- Zoro # G7413235
- Country of Origin United States
- Category Hoist Accessories
Dimensions
Overall Height | 0.1 in |
Overall Length | 5.5 in |
Overall Width | 1 in |
Details
Item | Brake Friction Plate |
Material | Fiber, Steel |
For Use With | 2407, 2407B, 2407C, 2408, 2408B, 2408C, 2409, 2409B, 2409C, 2410, 2410B, 2410C |
Fits Brand | CM |
For Use With Mfr. Model Number | 2407, 2407B, 2407C, 2408, 2408B, 2408C, 2409, 2409B, 2409C, 2410, 2410B, 2410C |
Product Type | Brake Friction Plate |
Compatible Hoist Type | Electric Chain Hoists |
Compatible Load Capacity | 1,000 lb, 2,000 lb, 4,000 lb |
Compatible Series | Valustar |
Description
Brake Friction Plate, Product Type Brake Friction Plate, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 1,000 lb, 2,000 lb, 4,000 lb, Compatible Series Valustar, Material Fiber, Steel, Overall Length 5.5 in, Overall Width 1 in, Overall Height 0.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Double Handle Platform Truck, 3600 lb Capacity, 8" Polyurethane, 30x48 (NBB30488PY2H)
- INDUSCO Cable, 1/16", 7x7", Vc, 3/32x500ft, Clear Vc (20500678)
- ZORO SELECT Plate Castr Kt, Polypropyln, 3", 150 lb, PK4 (KIT01PB03041004)
- STREN-FLEX Chain Sling, 2 Chain, 12 ft L, Adj. Link (SF0912G10DOGA)
- CM Brake Coil (51510)
- CM Top Hook Assembly (653-0120)
- CM Hook Block (20739)
- CM Friction Washer (22867)
- CM Push Button Control (28464)
- CM Anod Pike Pole 20' Cur PH, 10161 (10161)
- CM Grommet 2-Speed Station End (36866)
- Cm Lifting Equipment