Shop All Hoist Accessories
Cm
Brake Field Assembly
Mfr # 28677
Zoro # G8744477
product price: $422.99
/ea
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
- Fits Brand CM
- For Use With Mfr. Model Number 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
- Product Type Brake Field Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 28677
- Zoro # G8744477
- Country of Origin United States
- Category Hoist Accessories
Details
For Use With | 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508 |
Fits Brand | CM |
For Use With Mfr. Model Number | 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508 |
Item | Brake Field Assembly |
Product Type | Brake Field Assembly |
Description
Brake Field Assembly, Product Type Brake Field Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anchor Shackle, 1,000 lb, Carbon Steel (55AX90)
- IDEAL WAREHOUSE INNOVATIONS Steel Face Bumper, TVB620-11SF (22-6140)
- KONG USA Snap Bronze Round Swivel Eye 12mm (360120000YK)
- ZORO SELECT Mounting Kit, PK4 (2HET3)
- CM Limit Switch Kit (36642)
- CM Lower Latch Hook, for 4UV26, etc. (23030)
- CM Brake Base Plate (28668)
- CM Steel Bottom Hook Assy, for 5Z385, etc. (35611)
- CM Hook Safety Latch Kit, for #6-7CM Hooks (45663)
- CM Latch Kit, For New Profile Eye Hook (4X1307)
- BISON LIFTING EQUIPMENT Remote Control for Hoist, Trolley and Bridge (2-Speed) (Q602)
- Cm Lifting Equipment