Shop All Hoist Accessories
Cm
Brake Disc Washer
Mfr # 40904
Zoro # G7283507
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiber
- For Use With 4001, 4002, 4003, 4005, 4043, 4045, 4047, 4050, 4051, 4060, 4061, 4062, 4063, 4065, 4066, 4193, 4195, 4197, 4200, 4250, 4251, 4252, 4253, 4256, 4257, 4258, 4259, 4260, 4261, 4262, 4263, 4266, 4267, 4268, 4269, 4270, 7340P
- For Use With Mfr. Model Number 4001, 4002, 4003, 4005, 4043, 4045, 4047, 4050, 4051, 4060, 4061, 4062, 4063, 4065, 4066, 4193, 4195, 4197, 4200, 4250, 4251, 4252, 4253, 4256, 4257, 4258, 4259, 4260, 4261, 4262, 4263, 4266, 4267, 4268, 4269, 4270, 7340P
- Fits Brand CM
- Product Type Brake Disc Washer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 40904
- Zoro # G7283507
- Country of Origin United States
- Category Hoist Accessories
Dimensions
Overall Height | 0.1 in |
Overall Width | 3 in |
Overall Length | 3 in |
Details
Item | Brake Disc Washer |
Material | Fiber |
For Use With | 4001, 4002, 4003, 4005, 4043, 4045, 4047, 4050, 4051, 4060, 4061, 4062, 4063, 4065, 4066, 4193, 4195, 4197, 4200, 4250, 4251, 4252, 4253, 4256, 4257, 4258, 4259, 4260, 4261, 4262, 4263, 4266, 4267, 4268, 4269, 4270, 7340P |
For Use With Mfr. Model Number | 4001, 4002, 4003, 4005, 4043, 4045, 4047, 4050, 4051, 4060, 4061, 4062, 4063, 4065, 4066, 4193, 4195, 4197, 4200, 4250, 4251, 4252, 4253, 4256, 4257, 4258, 4259, 4260, 4261, 4262, 4263, 4266, 4267, 4268, 4269, 4270, 7340P |
Fits Brand | CM |
Product Type | Brake Disc Washer |
Compatible Load Capacity | 12,000 lb |
Compatible Hoist Type | Lever Chain Hoists |
Compatible Series | 640 |
Description
Brake Disc Washer, Product Type Brake Disc Washer, Compatible Hoist Type Lever Chain Hoists, Compatible Load Capacity 12,000 lb, Compatible Series 640, Material Fiber, Overall Length 3 in, Overall Width 3 in, Overall Height 0.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HSI Three Leg Chain Slng, 5/8 in dia, 16ft L, Oblong Link to Grab Hook, 58,700lb Lmt (10TOG5/8-16)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 3 in W, Nylon, Yellow (EEF2-903-10)
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (083214GSU)
- PEERLESS CHAIN 1/4-5/16 G43 DBL CL-LK, ZP, UPC, 8027235 (8027235)
- CM Friction Disc, 3 Ton (53844)
- CM Latch Kit, For New Profile Eye Hook (4X1307)
- CM Control Station (58220CM)
- CM Grommet (70966)
- CM Friction Disc (53782)
- CM Button Assembly (36988)
- ZORO SELECT Propeller, Folding, 316 SS (32V145)
- Cm Lifting Equipment