Shop All Hoist Accessories
Cm
Brake Disc
Mfr # 27817
Zoro # G7371323
product price: $32.55
/ea
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 2401, 2401B, 2401C, 2402, 2402B, 2402C, 2403, 2403B, 2403C, 2404, 2404B, 2404C, 2405, 2405B, 2405C, 2406, 2406B, 2406C
- For Use With Mfr. Model Number 2401, 2401B, 2401C, 2402, 2402B, 2402C, 2403, 2403B, 2403C, 2404, 2404B, 2404C, 2405, 2405B, 2405C, 2406, 2406B, 2406C
- Fits Brand CM
- Product Type Brake Friction Disc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 27817
- Zoro # G7371323
- Country of Origin United States
- Category Hoist Accessories
Dimensions
Overall Width | 4 in |
Overall Length | 4 in |
Overall Height | 0.1 in |
Details
Item | Brake Disc |
Material | Steel |
For Use With | 2401, 2401B, 2401C, 2402, 2402B, 2402C, 2403, 2403B, 2403C, 2404, 2404B, 2404C, 2405, 2405B, 2405C, 2406, 2406B, 2406C |
For Use With Mfr. Model Number | 2401, 2401B, 2401C, 2402, 2402B, 2402C, 2403, 2403B, 2403C, 2404, 2404B, 2404C, 2405, 2405B, 2405C, 2406, 2406B, 2406C |
Fits Brand | CM |
Product Type | Brake Friction Disc |
Compatible Hoist Type | Electric Chain Hoists |
Compatible Load Capacity | 500 lb, 1,000 lb, 2,000 lb |
Compatible Series | Valustar |
Description
Brake Friction Disc, Product Type Brake Friction Disc, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 500 lb, 1,000 lb, 2,000 lb, Compatible Series Valustar, Material Steel, Overall Length 4 in, Overall Width 4 in, Overall Height 0.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL HOIST ATTACHMENT-DOUBLE HOOK 250 LB CAP (LMEC-DH)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 400 lb. (403-20)
- IDEAL WAREHOUSE INNOVATIONS Steel Face Bumper, LVB420-11SF (22-1100)
- LOOS Fork End, 304 SS, Cable Size 1/4 (MS20667-8)
- CM Latch Kit (53822)
- CM Brake Field Assembly (28677)
- CM Brake Spring, Yellow (35716)
- CM Chain Container Hardware Kit (24650)
- CM Cont Sta and Cord 10 ft. Lift. (29333)
- CM Sling Hook Latch Kit 3/8 In (595525)
- COFFING HOISTS Latch Kit Lhhb 1/2 t (GHH5074U)
- Cm Hoists