Shop All Hoist Accessories
Cm
Brake Disc
Mfr # 24735
Zoro # G7268511
product price: $46.69
/ea
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 2407, 2407B, 2407C, 2408, 2408B, 2408C, 2409, 2409B, 2409C, 2410, 2410B, 2410C
- For Use With Mfr. Model Number 2407, 2407B, 2407C, 2408, 2408B, 2408C, 2409, 2409B, 2409C, 2410, 2410B, 2410C
- Fits Brand CM
- Product Type Brake Friction Disc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 24735
- Zoro # G7268511
- Country of Origin United States
- Category Hoist Accessories
Dimensions
Overall Width | 5.5 in |
Overall Height | 0.1 in |
Overall Length | 5.5 in |
Details
Item | Brake Disc |
Material | Steel |
For Use With | 2407, 2407B, 2407C, 2408, 2408B, 2408C, 2409, 2409B, 2409C, 2410, 2410B, 2410C |
For Use With Mfr. Model Number | 2407, 2407B, 2407C, 2408, 2408B, 2408C, 2409, 2409B, 2409C, 2410, 2410B, 2410C |
Fits Brand | CM |
Product Type | Brake Friction Disc |
Compatible Series | Valustar |
Compatible Load Capacity | 1,000 lb, 2,000 lb, 4,000 lb |
Compatible Hoist Type | Electric Chain Hoists |
Description
Brake Friction Disc, Product Type Brake Friction Disc, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 1,000 lb, 2,000 lb, 4,000 lb, Compatible Series Valustar, Material Steel, Overall Length 5.5 in, Overall Width 5.5 in, Overall Height 0.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT LADDERS Adj. Aluminum 2-Person Plank, 98 in L (11813)
- HARRINGTON Seal Rebuild Kit, O-Ring (AH426206D5D)
- LUXOR Mobile Bin Storage Unit, Single Row, Clear Large Bins (MBS-SR-4L-CL)
- US CARGO CONTROL 4" x 30' Winch Straps with Twisted Sewn Loop (430TL)
- CM Latch Kit, For New Profile Eye Hook (4X1305)
- CM Grommet/Hoist End (28777)
- CM Hook Block Half, Drilled (40120)
- CM Anod Pike Pole 20' Cur PH, 10161 (10161)
- CM Limit Switch Kit (36642)
- CM Hook Safety Latch Kit, for #6-7CM Hooks (45663)
- DAYTON Gear Set, 3 Tons (GGS_48608)
- Cm Lifting Equipment