Shop All Hoist Accessories
Cm
Brake Coil
Mfr # 51517
Zoro # G8744881
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper, Plastic
- For Use With 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
- Fits Brand CM
- For Use With Mfr. Model Number 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
- Overall Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 51517
- Zoro # G8744881
- Country of Origin Canada
- Category Hoist Accessories
Dimensions
Overall Height | 1 in |
Overall Width | 2 in |
Overall Length | 2.3 in |
Details
Item | Brake Coil |
Material | Copper, Plastic |
For Use With | 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508 |
Fits Brand | CM |
For Use With Mfr. Model Number | 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508 |
Product Type | Brake Coil |
Compatible Hoist Type | Electric Chain Hoists |
Compatible Load Capacity | 250 lb, 500 lb, 1,000 lb, 2,000 lb |
Compatible Series | Lodestar |
Description
Brake Coil, Product Type Brake Coil, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 250 lb, 500 lb, 1,000 lb, 2,000 lb, Compatible Series Lodestar, Material Copper, Plastic, Overall Length 2.3 in, Overall Width 2 in, Overall Height 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 6, 4 ft L, 2 in W, Polyester, Black (RE2802TX4)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 18BF (KD18)
- CASTERHQ 6"x2" Heavy Duty Caster-2 Swivel Casters and 2 Rigid Caster, PK4 (NE-018P-IHN1)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 1 in W, Nylon, Yellow (EE2801NFX12)
- CM Contact and Button Assembly (36987)
- CM Hook Safety Latch Kit, for 5UT28, etc. (400450)
- CM Brake Coil (51518)
- CM Brake Base Plate (28668)
- CM Lower Latch Hook, for 4UV26, etc. (23030)
- CM Hook Block Half, Drilled (40120)
- DAYTON Limit Switch (MHGXEC89GGS)
- Cm Hoists