Shop All Hoist Accessories
Cm
Brake Coil
Mfr # 51512
Zoro # G8744872
product price: $440.99
/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper, Plastic
- For Use With 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
- Fits Brand CM
- For Use With Mfr. Model Number 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
- Overall Width 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 51512
- Zoro # G8744872
- Country of Origin Canada
- Category Hoist Accessories
Dimensions
Overall Width | 3.5 in |
Overall Height | 1 in |
Overall Length | 4 in |
Details
Item | Brake Coil |
Material | Copper, Plastic |
For Use With | 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508 |
Fits Brand | CM |
For Use With Mfr. Model Number | 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508 |
Product Type | Brake Coil |
Compatible Hoist Type | Electric Chain Hoists |
Compatible Series | Lodestar |
Compatible Load Capacity | 1,000 lb, 2,000 lb, 4,000 lb, 6,000 lb |
Description
Brake Coil, Product Type Brake Coil, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 1,000 lb, 2,000 lb, 4,000 lb, 6,000 lb, Compatible Series Lodestar, Material Copper, Plastic, Overall Length 4 in, Overall Width 3.5 in, Overall Height 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARGO LIFT Endless Round Sling ENR3 X 6Ft. Cap. WLL 8400Lbs. (13040401A)
- LITTLE GIANT Instrument Cart, Vinyl (Shelf), 2 Shelves, 1000 lb (MIC24365TL)
- PEERLESS CHAIN 1/4 T80 CLEVIS GRAB HOOK, SC, 8024215 (8024215)
- TMI Curtain Wall, 8 ft H x 12 ft W (999-00080)
- CM Latch Kit, For 410SS Eye Hook (4X410)
- CM Contactor (24791)
- CM Brake Disc, Holes (40774)
- CM Contactor (28835)
- CM Control Cord, 1 Ft (82894)
- CM Lodestar Chain Container 1718X5116In Other Hoist Parts And Accessory (2453)
- HARRINGTON Safety Latch for 9 Ton Lever Hoist (L5BA0901071)
- Cm Hoists