Shop All Hoist Accessories
Cm
Brake Coil
Mfr # 51511
Zoro # G8745186
product price: $408.99
/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper, Plastic
- For Use With 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
- Fits Brand CM
- For Use With Mfr. Model Number 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
- Overall Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 51511
- Zoro # G8745186
- Country of Origin Canada
- Category Hoist Accessories
Dimensions
Overall Height | 1 in |
Overall Width | 3.5 in |
Overall Length | 4 in |
Details
Item | Brake Coil |
Material | Copper, Plastic |
For Use With | 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508 |
Fits Brand | CM |
For Use With Mfr. Model Number | 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508 |
Product Type | Brake Coil |
Compatible Series | 640 |
Compatible Load Capacity | 1,000 lb, 2,000 lb, 4,000 lb, 6,000 lb |
Compatible Hoist Type | Lever Chain Hoists |
Description
Brake Coil, Product Type Brake Coil, Compatible Hoist Type Lever Chain Hoists, Compatible Load Capacity 1,000 lb, 2,000 lb, 4,000 lb, 6,000 lb, Compatible Series 640, Material Copper, Plastic, Overall Length 4 in, Overall Width 3.5 in, Overall Height 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONGARM Switch, Remote Control (24089)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Flat, 2 Shelves, 300 lb (BUSTC11BU)
- MIDWEST FASTENER 1/4" x 4" Galvanized Steel Jaw & Jaw Turnbuckle (54624)
- EASY HEAT Easy Heat AHB112A 12 ft. Automatic Pipe Heating Cable (246055)
- CM Brake Friction Disc Pad (27677)
- CM Transformer with Screws (C343)
- CM Hook Block Half, Drilled (40120)
- CM Trackwheel with Stud, 2 Ton (50762)
- CM Grommet/Hoist End (28777)
- CM Warning Label (40975)
- HARRINGTON Top Hook for 1 Ton Lever Hoist (L5BU0101001)
- Cm Hoists