Shop All Hoist Accessories
Cm
Brake Coil
Mfr # 51003
Zoro # G8744845
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper, Plastic
- For Use With 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
- Fits Brand CM
- For Use With Mfr. Model Number 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
- Overall Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 51003
- Zoro # G8744845
- Country of Origin Canada
- Category Hoist Accessories
Dimensions
Overall Height | 1 in |
Overall Width | 2 in |
Overall Length | 2.3 in |
Details
Item | Brake Coil |
Material | Copper, Plastic |
For Use With | 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508 |
Fits Brand | CM |
For Use With Mfr. Model Number | 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508 |
Product Type | Brake Coil |
Compatible Hoist Type | Electric Chain Hoists |
Compatible Series | Valustar |
Compatible Load Capacity | 500 lb, 1,000 lb, 2,000 lb |
Description
Brake Coil, Product Type Brake Coil, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 500 lb, 1,000 lb, 2,000 lb, Compatible Series Valustar, Material Copper, Plastic, Overall Length 2.3 in, Overall Width 2 in, Overall Height 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roll Pin, 5 x 34mm (D155)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 170 lb. (20TM33)
- SAFCO Utility Truck, Collapsible (4062)
- KEEPER Bungee Cord Blk 32" (A06182Z)
- CM Limit Switch Kit (36642)
- CM Brake Disc, Holes (40774)
- CM Friction Disc (53781)
- CM Cord/STA Assembly (20615)
- CM Hook Safety Latch Kit, for 3YA91 (230168)
- CM Brake Friction Plate (24602)
- COFFING HOISTS Coffing Oil Seal (MA562)
- Cm Hoist Accessories