Shop All Trolley & Puller Parts
Cm
Brake Assy
Mfr # 35646
Zoro # G4028888
product price: $2,187.99
/ea
Free Shipping & Returns
$2,187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 4223
- Fits Brand CM
- Product Type Electric Brake Assembly
- Overall Length 6.5 in
- Overall Width 6.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 35646
- Zoro # G4028888
- Country of Origin United States
- Category Trolley & Puller Parts
Dimensions
Overall Length | 6.5 in |
Overall Width | 6.5 in |
Overall Height | 4 in |
Details
For Use With Mfr. Model Number | 4223 |
Item | Electric Brake Assembly |
Fits Brand | CM |
Product Type | Electric Brake Assembly |
Compatible Series | Lodestar |
Material | Steel |
Compatible Hoist Type | Electric Chain Hoists |
Compatible Load Capacity | 1,000 lb, 2,000 lb, 4,000 lb, 6,000 lb |
Description
Electric Brake Assembly, Product Type Electric Brake Assembly, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 1,000 lb, 2,000 lb, 4,000 lb, 6,000 lb, Compatible Series Lodestar, Material Steel, Overall Length 6.5 in, Overall Width 6.5 in, Overall Height 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 86 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (KDTF105162)
- HARRINGTON Lever Chain Hoist, 1,500 lb Load Capacity, 20 ft Hoist Lift, 31/32 in Hook Opening (LB008-SC-20)
- VELVAC Rubber Tarp Strap, Heavy Duty 9" (580113)
- BOSTITCH Small Stowaway Folding Utility Cart, Black (BSAC-SMBLK)
- DAYTON Hanger Plate (G1-5-06)
- DAYTON Capacity Label (71317689G)
- LUG-ALL 117, 18 in Black Handle for 2250-15/20 Hoist (117-ENG)
- WOODS POWR-GRIP Handle Valve Assembly (HANDLE)
- WILTON Wire Rope Grip Puller - Cable 41337 Ton (JG-75A)
- DAYTON Axle Lock Washer, For Use With Mfr. Model Number: G1-5-01-AW (G1-5-01-AW)
- DAYTON Hanger Shaft (G1-3-05-HS)
- Cm Hoists