Shop All Hoist Accessories
Cm
Brake Armature Assembly
Mfr # 35600
Zoro # G8744583
product price: $705.99
/ea
Free Shipping & Returns
$705.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
- Fits Brand CM
- For Use With Mfr. Model Number 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
- Overall Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 35600
- Zoro # G8744583
- Country of Origin United States
- Category Hoist Accessories
Dimensions
Overall Height | 1 in |
Overall Width | 5.5 in |
Overall Length | 7 in |
Details
Item | Brake Armature Assembly |
Material | Steel |
For Use With | 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508 |
Fits Brand | CM |
For Use With Mfr. Model Number | 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508 |
Product Type | Brake Armature |
Compatible Load Capacity | 2,000 lb, 4,000 lb, 6,000 lb |
Compatible Hoist Type | Electric Chain Hoists |
Compatible Series | Lodestar |
Description
Brake Armature Assembly, Product Type Brake Armature, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 2,000 lb, 4,000 lb, 6,000 lb, Compatible Series Lodestar, Material Steel, Overall Length 7 in, Overall Width 5.5 in, Overall Height 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COFFING HOISTS Coffing Chain Stop Kit, 9/32 In (75JG6K)
- HARRINGTON Free Chain Spring, 3/4 to 2 3/4 Ton Lever (L4205008)
- ERIEZ SafeHold Permanent Lift Magnet XPL-17/12 (XPL-17/12)
- VESTIL Low Headroom Chain Hoist Trolley Gear, 2K (LOW-2G)
- CM Grommet/Hoist End (28777)
- CM Push Button Control (28464)
- CM Latch Kit, For New Profile Eye Hook (4X1309)
- CM Steel Bottom Hook Assy, for 2Z783, etc. (KRB5053U)
- CM Brake Armature Assembly (28678)
- CM Lower Latch Hook, for 5Z382, etc. (28686)
- DURASHELF Leg Post 6 in. (L2006)
- Cm Lifting Equipment