Shop All Hoist Accessories
Cm
Brake
Mfr # 35647
Zoro # G8744617
product price: $2,624.99
/ea
Free Shipping & Returns
$2,624.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
- Fits Brand CM
- For Use With Mfr. Model Number 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
- Overall Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 35647
- Zoro # G8744617
- Country of Origin United States
- Category Hoist Accessories
Dimensions
Overall Height | 4 in |
Overall Width | 6.5 in |
Overall Length | 6.5 in |
Details
Item | Brake |
Material | Steel |
For Use With | 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508 |
Fits Brand | CM |
For Use With Mfr. Model Number | 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508 |
Product Type | Electric Brake Assembly |
Compatible Hoist Type | Electric Chain Hoists |
Compatible Load Capacity | 1,000 lb, 2,000 lb, 4,000 lb, 6,000 lb |
Compatible Series | Lodestar |
Description
Electric Brake Assembly, Product Type Electric Brake Assembly, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 1,000 lb, 2,000 lb, 4,000 lb, 6,000 lb, Compatible Series Lodestar, Material Steel, Overall Length 6.5 in, Overall Width 6.5 in, Overall Height 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Power Drive Platform Truck, Overall Length: 36" (272413)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 10 Bushel, Forest Green (410SOBC/FG)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 3 in W, Polyester, Silver (EE1803TTX6)
- LITTLE GIANT LADDERS Aluminum Silver Work Platform 1 pk (10104-002)
- CM Sling Hook Latch Kit 3/8 In (595525)
- CM Brake Disc (70652)
- CM Brake Disc (27817)
- CM Hook Safety Latch Kit, for #5CM Hooks (45662)
- CM Brake Friction Plate (24602)
- CM Limit Switch Kit (27504)
- BOSCH 3 Point Engine Support Bar (1725)
- Cm Hoists