Shop All Automotive Fuses
Cm
Automotive Fuse, 80A, Not Rated
Mfr # 11695280
Zoro # G608184628
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Voltage Rating Not Rated
- Amps 80A
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 11695280
- Zoro # G608184628
- Country of Origin Unknown
- Category Automotive Fuses
Details
AC Voltage Rating | Not Rated |
Amps | 80A |
DC Voltage Rating | Not Rated |
Item | Automotive Fuse |
Description
Cm Fuse 80 Amp Class J Con 11695280
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO SafetySub Multi-Tap Connector, Direct Bur (PED4-350SS-DB-EC)
- GARDNER BENDER Terminal Spade #6 22-16Awg (20-111)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO/1NC, Yellow (XB4BA55)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3" Inside Diameter - 25' Length - Clear (HS398-S25-CLEAR)
- DISCO Micro Blade Fuses 10 Amp Red 3 Blade Type PK2 (13426PK)
- ZORO SELECT Mini Relay, SPST, 30A, 12VDC (5ZMU3)
- BLUE SEA SYSTEMS Blue Sea 5129 200A ANL Fuse (5129)
- GROTE Switch, Toggle 20 Amp, ON/OFF/ON, DPDT (82-2225)
- FLOSSER Fuse Red Atr Mic2 7.5Amp, 502875 (502875)
- LITTELFUSE Fuse, Mega Bolt-Down, 250A, Carded (0MEG250.XP)
- DISCO BladeType In-Line Fuse Holders ATM Fuses Closed Type (10729PK)
- Cm Fuses