Shop All Automotive Fuses
Cm
Automotive Fuse, 70A, Not Rated
Mfr # 11695270
Zoro # G508184728
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 70A
- AC Voltage Rating Not Rated
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 11695270
- Zoro # G508184728
- Country of Origin Unknown
- Category Automotive Fuses
Details
Amps | 70A |
Item | Automotive Fuse |
AC Voltage Rating | Not Rated |
DC Voltage Rating | Not Rated |
Description
Columbus Mckinnon Fuse 70 Amp Class J Con 11695270
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Automotive Fuse, MINI ATM Series, 15A, 32V DC, 100 PK (509107-100)
- TWECO Twecolugs T-3040 Lugs (9520-1107)
- GARDNER BENDER Hex Head Twist-On Wire Cnnector, 22-8, PK6 (19-1H1)
- EGS Replacement Switch, Large, Rocker (EGS20RSA)
- EATON BUSSMANN Automotive Fuse, SFE Series, 7.5A, 32V DC, Indicating, 5 PK (SFE-7-1/2)
- EATON CUTLER-HAMMER Cutler-Hammer DG221NGB Cartridge Fuse Safety Switch, 240 V, 30 A, 2-Pole (DG221NGB)
- LITTELFUSE Fuse - Electrical, Cartridge Glass Or Ceramic (0ATO030.VP)
- BLUE SEA SYSTEMS Blue Sea 5123 60A ANL Fuse (5123)
- INSTALLBAY BY METRA FUSEHOLDER AGU 4/8 GAUGE (FHAGU)
- OLYMPIAN ATHLETE FMX30 30Amp Female Maxi Fuse, Pink (OL350382)
- ZORO SELECT Mini Change Over Relay, SPDT, 20A, 12VDC (5ZMU7)
- Cm Fuses