Shop All Automotive Fuses
Cm
Automotive Fuse, 6A, Not Rated
Mfr # 11695206
Zoro # G708184863
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- DC Voltage Rating Not Rated
- AC Voltage Rating Not Rated
- Amps 6A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cm
- MFR # 11695206
- Zoro # G708184863
- Country of Origin Unknown
- Category Automotive Fuses
Details
Item | Automotive Fuse |
DC Voltage Rating | Not Rated |
AC Voltage Rating | Not Rated |
Amps | 6A |
Description
Columbus Mckinnon Fuse 6 Amp Class J Con 11695206
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Cat Whisker, Wobble Stick, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKD2106N12)
- CRYDOM Solid State Relay, 90 to 140VAC, 45A (CMRA4845)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (NW10-10)
- PANDUIT Cable Marker Strap, 15.3L (387mm), Polye (CM4S-L8)
- LITTELFUSE Fuse - Electrical, Cartridge Glass Or Ceramic (0ATO030.VP)
- EATON BUSSMANN Automotive Circuit Breaker, UCB Series, 15 A (UCB-15)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 15A, 32V DC, 25 PK (509107-025)
- LITTELFUSE Fuse Assortment, Mini, 1 Each Mini 3A, 5A, 7.5A, 10A, 15A, 20A, 25A, 30A (00940362ZP)
- EATON BUSSMANN Automotive Fuse, ATC Series, 5A, 32V DC, Non-Indicating (BP/ATC-7-1/2-RP)
- EATON BUSSMANN Automotive Circuit Breaker, CBP-BA Series, 40 A (CBP-40BA)
- VELVAC Automotive Circuit Breaker, Type III Series, 100 A (091007)
- Cm Fuses