Shop All Automotive Fuses
Cm
Automotive Fuse, 60A, 250V DC
Mfr # 10348740
Zoro # G108183329
product price: $76.75
/ea
Free Shipping & Returns
$76.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- DC Voltage Rating 250V DC
- AC Voltage Rating 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 10348740
- Zoro # G108183329
- Country of Origin Unknown
- Category Automotive Fuses
Details
Item | Automotive Fuse |
DC Voltage Rating | 250V DC |
Amps | 60A |
AC Voltage Rating | 250V AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Octagon Strut Washer 1-1/2 O.D. For 1/4 Or 3/16 Bolt Size (12WFS)
- EATON BUSSMANN Automotive Fuse, FMX Series, 40A, 12V DC, Non-Indicating (FMX-40)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120V AC (QOB120AFI)
- DAYTON Non-Illum Selector Swtch, 22mm, 2 Pos, Levr (30G280)
- FLOSSER Fuse Red Atr Mic2 7.5Amp, 502875 (502875)
- DISCO Mini Blade Fuses 3 Amp Purple Type ATM PK10 (1732PK10)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20302)
- GROTE Switch, HD 2 Screw, On/Off, 35A (82-2120)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 5A, 32V DC, 5 PK (509104-2005)
- PERFORMANCE TOOL Mini Fuse Assortment (PMW5371)
- RAPTOR AGU FUSE HOLDED MID SERIES (RAGU)
- Cm Fuses