Shop All Automotive Fuses
Cm
Automotive Fuse, 50A, Not Rated
Mfr # 11695250
Zoro # G708184979
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Voltage Rating Not Rated
- Amps 50A
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 11695250
- Zoro # G708184979
- Country of Origin Unknown
- Category Automotive Fuses
Details
AC Voltage Rating | Not Rated |
Amps | 50A |
DC Voltage Rating | Not Rated |
Item | Automotive Fuse |
Description
Columbus Mckinnon Fuse 50 Amp Class J Con 11695250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK Clamp Ground Brs #10-2Aw (41310)
- TRITON PRODUCTS 24" Long Heavy Duty Black Nylon Ties, with 175 lb Tensile Strength, 25/pk (ZT-24BK)
- ZORO SELECT Clamp, OD 3/16 In, 3/4 In W, Vinyl, PK50 (COV0413Z1)
- VICTRON ENERGY SmartSolar MPPT 100/20 (up to 48V) Retail (SCC110020160R)
- GROTE Circuit Breaker, Univ. Plug-In, 20 Amp (82-2197)
- BUYERS PRODUCTS Automotive Circuit Breaker, CB Series, 200 A (CB200PB)
- EATON BUSSMANN Automotive Fuse, SFE Series, 20A, 32V DC, Indicating (BP/SFE-20-RP)
- BLUE SEA SYSTEMS Blue Sea Systems 5294-BSS EasyID Illuminating ATC Fuse - 10 Amp, 2 Pack (5294-BSS)
- FERRAZ SHAWMUT Automotive Fuse, Amp-Trap Series, 150A, Not Rated (A5QS150-4)
- EATON BUSSMANN BP-ATM-20-RP 20A Auto Fuse - Yellow, 5PK (157667)
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 30A, 32V DC, Indicating, 2 PK (BP/ATC-30ID)
- Cm Fuses