Shop All Automotive Fuses
Cm
Automotive Fuse, 4A, Not Rated
Mfr # 11695204
Zoro # G008184938
product price: $76.65
/ea
Free Shipping & Returns
$76.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Voltage Rating Not Rated
- DC Voltage Rating Not Rated
- Amps 4A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 11695204
- Zoro # G008184938
- Country of Origin Unknown
- Category Automotive Fuses
Details
AC Voltage Rating | Not Rated |
DC Voltage Rating | Not Rated |
Item | Automotive Fuse |
Amps | 4A |
Description
Columbus Mckinnon Fuse 4 Amp Class J Con 11695204
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Spring Nut, 3/8"-16 Size, 3/8 in Bolt Size, Steel, Galvanized, Silver, 25 PK (V200 3/8)
- HUBBELL WIRING DEVICE-KELLEMS 20 and 30A Wall Box Adapter, Non Metallic, Gray (HBL2030AP)
- HUBBELL 3W 2P 20A Hazardous Location GFCI Receptacle 120VAC 5-20R (UGRGF111)
- ADVANCE CABLE TIES 14 120lb Natural/ White Cable Tie 100/BG (AL-14-120-9-C)
- PERFORMANCE TOOL 120-Pc Fuse Assortment, W5368 (W5368)
- EATON BUSSMANN Automotive Circuit Breaker, CB221 Series, 30 A (CB221-30)
- EATON BUSSMANN Automotive Circuit Breaker, CBF Series, 35 A (CBF-35)
- EATON BUSSMANN Automotive Fuse, ATC Series, 10A, 32V DC, Non-Indicating (ATC-10)
- FLOSSER Fuse Red Atr Mic2 7.5Amp, 502875 (502875)
- GROTE Switch, 6 Screw, On/On, 25A (82-2114)
- DISCO Micro Blade Fuses 20 Amp Ylw 2 Blade Type PK5 (14281PK)
- Cm Automotive Fuses