Shop All Automotive Fuses
Cm
Automotive Fuse, 40A, Not Rated
Mfr # 11695240
Zoro # G308184911
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 40A
- DC Voltage Rating Not Rated
- AC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 11695240
- Zoro # G308184911
- Country of Origin Unknown
- Category Automotive Fuses
Details
Amps | 40A |
DC Voltage Rating | Not Rated |
Item | Automotive Fuse |
AC Voltage Rating | Not Rated |
Description
Columbus Mckinnon Fuse 40 Amp Class J Con 11695240
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS SplitCoreFix1.5a W/Relay LED (CSD-CF0J1-1)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 3 D (F1X3LG6)
- LITTELFUSE Semiconductor Fuse, PSR Series, 630A, Very Fast Acting, 1300V AC, Square (PSR072DL0630X)
- VANCO INTERNATIONAL Vanco International 120817X Vanco Bulk Decor Style Brush Wall Plate 1 Gang White (120817X)
- EATON BUSSMANN Automotive Fuse, ATC Series, 7.5A, 32V DC, Non-Indicating, 5 PK (BP/ATC-7-1/2-RP)
- DISCO Low Profile J Case Fuses 60 Amp Ylw Type PK3 (15093PK)
- LITTELFUSE Blue Cartridge MCASE 20 Amp Single (MCAS020.XP)
- NATIONAL BRAND IN-LINE STRAIGHT FUSE LINK, THERMAL CUT-OFF, 204 DEGREES, 22 AMPS, 250 VOLTS, 5PK (NTC204)
- LITTELFUSE Fuse - Electrical, Cartridge Glass Or Ceramic (0ATO030.VP)
- BLUE SEA SYSTEMS Blue Sea 5242 15A ATO/ATC Fuse (5242)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20188)
- Cm Fuses