Shop All Automotive Fuses
Cm
Automotive Fuse, 30A, Not Rated
Mfr # 11695230
Zoro # G308184928
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- DC Voltage Rating Not Rated
- Amps 30A
- AC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 11695230
- Zoro # G308184928
- Country of Origin Unknown
- Category Automotive Fuses
Details
Item | Automotive Fuse |
DC Voltage Rating | Not Rated |
Amps | 30A |
AC Voltage Rating | Not Rated |
Description
Columbus Mckinnon Fuse 30 Amp Class J Con 11695230
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Neutral Lockout Toggle 3-Position Detented Valve Only (BAV020TD)
- HUBBELL Triple Connector, Blk, Ser 16, Taper Nose (HBLM3FBK)
- EATON CUTLER-HAMMER 3-Wire 10-30V-Dc Proximity Sensor (E57-12GU04-CDB)
- EATON BUSSMANN Pwr Dist Block, 310A, 1P, 6AWG-350 MCM, 600V (16303-1)
- BLUE SEA SYSTEMS Blue Sea Fuse Block Safety Sea/Amg (7721)
- PERFORMANCE TOOL 60-Pc Agc Glass Fuse Assortment, W5375 (W5375)
- BLUE SEA SYSTEMS Blue Sea 5125 100A ANL Fuse (5125)
- BATTERY DOCTOR Disconnect Switch/Lockout, Negative (20247-7)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20128)
- EATON BUSSMANN Automotive Fuse, ATM Series, 10A, 32V DC, Non-Indicating (ATM-10)
- FLOSSER Fuse Red Atr Mic2 7.5Amp, 502875 (502875)
- Cm Automotive Fuses