Shop All Automotive Fuses
Cm
Automotive Fuse, 30A, 600V DC
Mfr # 10348835
Zoro # G808183223
product price: $93.75
/ea
Free Shipping & Returns
$93.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- DC Voltage Rating 600V DC
- AC Voltage Rating 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 10348835
- Zoro # G808183223
- Country of Origin Unknown
- Category Automotive Fuses
Details
DC Voltage Rating | 600V DC |
AC Voltage Rating | 600V AC |
Item | Automotive Fuse |
Amps | 30A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Safety Interlock 240Vac 10Amp Txcs+O (XCSPL751)
- GENERAC 42-circuit 200 Amp Load Center SE ATS - NEMA 1 UL (not CUL) (RXG42SHA1)
- HUBBELL Cover Assembly, Gray (CA420)
- RACO Mud Ring, NOVAL Accessory, 1 Gang, Galvanized Zinc, Square Box (775)
- GROTE Switch Toggle, 20 Amp, Mom/On/Off (82-2220)
- GROTE Headlamp Relay Switch (44460)
- EATON BUSSMANN Automotive Fuse, ATM Series, 30A, 32V DC, Non-Indicating (ATM-30)
- BATTERY DOCTOR Automotive Circuit Breaker, 31200 Series, 100 A (31202)
- AFTERMARKET JAndN Electrical Products Fuse (250-01005-JN)
- GROTE Flasher, Alternating, 12 to 24V (44030)
- GROTE Mounting Panel for Sealed Rocker Switch (82-1913)
- Cm Automotive Fuses