Shop All Automotive Fuses
Cm
Automotive Fuse, 2A, Not Rated
Mfr # 11695202
Zoro # G308184799
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Voltage Rating Not Rated
- DC Voltage Rating Not Rated
- Amps 2A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 11695202
- Zoro # G308184799
- Country of Origin Unknown
- Category Automotive Fuses
Details
AC Voltage Rating | Not Rated |
DC Voltage Rating | Not Rated |
Amps | 2A |
Item | Automotive Fuse |
Description
Cm Fuse 2 Amp Class J Con 11695202
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Cable Ties, 6", 50Pcs/Pack, Black (6457)
- GLOBAL INDUSTRIAL Metal Channel, 12 Gauge, Slotted, Pre-Galvanized Zinc Plated, 1-5/8 x 7/8 x 8' (713139)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Push Button, Red, SPDT Relay (SS2002EM-EN)
- MULBERRY Number of Gangs: 2 302 Stainless Steel, Satin Finish (93152)
- LITTELFUSE Fuse - Midi 32Vdc 50A 1Pc Card (0MID050.XP)
- DISCO Mini Blade Fuses 7.5 Amp Brwn Type ATM PK10 (1735PK10)
- BLUE SEA SYSTEMS Blue Sea 5292 easyID ATC Fuse - 5 Amp (5292)
- GROTE Swtch, Ignition, 4 Position, Momentary Strt (82-2156)
- ZORO SELECT Automotive Circuit Breaker, 5RLT Series, 200 A (5RLT1)
- EATON BUSSMANN Automotive Circuit Breaker, CB185 Series, 70 A (CB185-70)
- GROTE Circuit Breaker, Univ. Plug-In, 40 Amp (82-2201)
- Cm Automotive Fuses