Shop All Automotive Fuses
Cm
Automotive Fuse, 25A, Not Rated
Mfr # 11695225
Zoro # G408184897
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Voltage Rating Not Rated
- DC Voltage Rating Not Rated
- Amps 25A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 11695225
- Zoro # G408184897
- Country of Origin Unknown
- Category Automotive Fuses
Details
AC Voltage Rating | Not Rated |
DC Voltage Rating | Not Rated |
Amps | 25A |
Item | Automotive Fuse |
Description
Columbus Mckinnon Fuse 25 Amp Class J Con 11695225
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Limit Switch Arm, Roller, 4.24 In Arm L (E50KL599)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Pink, Nylon Jacket, PVC Insulation (24250301)
- TECHFLEX Sleeving, 1.000 In., 10 ft., Black (DWN1.00BK10)
- SCHNEIDER ELECTRIC Advcntrlunitcl203Ph 832A 24Vdc (LUCD32BL)
- QUICKCABLE Automotive Fuse, ATC Series, 5A, 32V DC, 25 PK (509125-025)
- BLUE SEA SYSTEMS Blue Sea 5257 MIDI/AMI Fuse 125 Amp (5257)
- BUYERS PRODUCTS On/Off Mini Round Rocker Switch Illuminated Red (6391100)
- BUYERS PRODUCTS Black Pre-Wired Switch Panel 4-On/Off 1-Momentary (6391205)
- MIDWEST FASTENER 15, 8 PK (70607)
- MARINCO Inline Heavy-Duty Maxi Fuse Holder (HDBFH)
- BLUE SEA SYSTEMS Blue Sea 5236 2A ATO/ATC Fuse (5236)
- Cm Fuses