Shop All Automotive Fuses
Cm
Automotive Fuse, 20A, Not Rated
Mfr # 11695220
Zoro # G308184768
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- DC Voltage Rating Not Rated
- AC Voltage Rating Not Rated
- Amps 20A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 11695220
- Zoro # G308184768
- Country of Origin Unknown
- Category Automotive Fuses
Details
Item | Automotive Fuse |
DC Voltage Rating | Not Rated |
AC Voltage Rating | Not Rated |
Amps | 20A |
Description
Cm Fuse 20 Amp Class J Con 11695220
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (A10N8P)
- LINEMASTER Air Valve (3-30A2-SI)
- ITT CANNON 031-8556-115 (CB1612SG)
- EATON BUSSMANN Fuse Holder, 0 to 1-6/10A Amp Range, Not Class Rated UL Class, 1 Poles, Wire Leads (HLQ-1-6/10)
- EATON BUSSMANN Automotive Circuit Breaker, CB185 Series, 120 A (CB185-120)
- EATON BUSSMANN Automotive Circuit Breaker, CB185 Series, 70 A (CB185-70)
- FLOSSER Fuse 100/Pack 16Amp, 124816 (124816)
- BLUE SEA SYSTEMS Blue Sea 5236 2A ATO/ATC Fuse (5236)
- BLUE SEA SYSTEMS Blue Sea 125A Fuse Terminal (5184)
- EATON BUSSMANN Automotive Circuit Breaker, CB222 Series, 25 A (CB222-25)
- GROTE Switch, Starter w/Cap, 2 Screw, 60A (82-2151)
- Cm Fuses