Shop All Automotive Fuses
Cm
Automotive Fuse, 100A, Not Rated
Mfr # 11695288
Zoro # G008184679
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- DC Voltage Rating Not Rated
- Amps 100A
- AC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 11695288
- Zoro # G008184679
- Country of Origin Unknown
- Category Automotive Fuses
Details
Item | Automotive Fuse |
DC Voltage Rating | Not Rated |
Amps | 100A |
AC Voltage Rating | Not Rated |
Description
Columbus Mckinnon Fuse 100 Amp Class J Con 11695288
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KH INDUSTRIES 35 ft. 12/3 Retractable Cord Reel 20 Amps (RTAG3LW-WDD520-J12H)
- TRIPP LITE Rack Fixed Shelf, 1U, 40 lb capacity, 12" (SRSHELF2P1U)
- TELEMECANIQUE SENSORS Rctngulr Proxmity Sensr, 24 to 240VAC/DC (XS8C2A4MAU20)
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (24C348)
- MIDWEST FASTENER 2, 8 PK (70601)
- INSTALLBAY BY METRA MICRO2 AUTO BLADE FUSE W/ IND 15AMP (ANTI15A)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 5A, 32V DC, 5 PK (509104-2005)
- BLUE SEA SYSTEMS Blue Sea Systems 7064-BSS ATO/ATC-Style Circuit Breaker - 10 Amp (Red), Pack of 2 (7064-BSS)
- BATTERY DOCTOR Toggle Switch, SPST, Red (20510)
- ENDURANCE Flex Adapter 7Rv 4 Wire (47340)
- BLUE SEA SYSTEMS Blue Sea 5113 125A Class T Fuse (5113)
- Cm Automotive Fuses